Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
2506WB0X |
2537 |
Manufacturer Number |
2506W-BOX |
2537 |
Category |
Lighting Lampholders -
Linear Fluorescent Lampholders
|
Lighting Lampholders -
Linear Fluorescent Lampholders
|
Classification |
Miscellaneous Residential Devices
|
Miscellaneous Residential Devices
|
UNSPSC |
39111803 - Lamp sockets
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00032664494901 |
00785007225372 |
Weight per package |
0.05 (lbs/each) |
0.071 (lbs/each) |
Description |
2506WB0X Lampholder FL Slimline SLD Stationary WH
Fluorescent Lampholder, Plunger Base, Slimline Fluorescent Lamp, 600 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 1.73 In Height, 1.31 In Width
|
2537 Fluor LH Slimline 1 Pin 660W/600V
Slimline, For Single Pin Lamps, Shallow Base, Slide Plunger, Push In Terminals.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.24 (Each) |
$3.81 (Each) |
Carton/Reel |
$52.42 (10 Each) |
$38.10 (10 Each) |
Standard Packaging/Reel |
$524.22 (100 Each) |
$381.00 (100 Each) |
|
amperage rating |
- |
660 |
Lamp Type |
Slimline Fluorescent |
- |
Material |
Thermoset Plastic |
Thermoplastic |
Terminal Type |
Push in Wire |
- |
Voltage Rating |
600 V ac |
600 |
|
Base Type |
Plunger |
- |
Color |
White |
White |
|
Height |
1.73 in;43.9 mm |
- |
Width |
1.31 in;33.2 mm |
- |
|
Description |
LAMPHOLDER FL SLIMLINE SLD STATIONARY WH |
FLUOR LH SLIMLINE 1 PIN 660W/600V |
extra long description |
EWD 2506W-BOX Lampholder FL Slimlin |
P&S 2537 FLUOR LH SLIMLINE 1 PIN 66 |
Features |
Fluorescent Lampholder Recessed Double Contact Molded of white thermoset plastic for neat appearance and durability. For replacement use in fluorescent lighting fixtures as well as enclosed outdoor signs. Recessed double-contact (2500, 2501) lampholders can be used for flush or surface mounting. Plunger lampholders feature non-sticking, spring-loaded plunger to hold lamp securely. Captive pal nut for easy mounting. Push-in wire terminals feature release slots. |
- |
Long Description |
Fluorescent Lampholder, Plunger Base, Slimline Fluorescent Lamp, 600 V ac, 660 W, Thermoset Plastic, White, Push in Wire Terminal, Flush Mount/Surface Mount, 1.73 in Height, 1.31 in Width |
Slimline, for single pin lamps, shallow base, slide plunger, push in terminals. |
Product Type |
Fluorescent Lampholder |
Fluor LH Slimline 1 Pin 660W/600V |
Short Description |
Fluorescent Lampholder, 600 VAC, 660 W, T8/T12, Standard |
- |
Special Features |
Captive Pal Nut for Easy Mounting |
Mounts in standard wall box, 4 watt, standard lampholder |
|
Base |
- |
Screw |
Lamp Length |
- |
2.0 |
lamp size |
- |
2" |
Mounting Type |
Flush Mount/Surface Mount |
- |
package quantity |
1 ct |
- |
Standards Met |
UL Listed;CSA Certified;RoHS Compliant |
- |
Voltage |
- |
600.0 V |
|
Brand |
Eaton |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
2506W-BOX |
2537 |
|
Category Description |
Miscellaneous residential devices |
Miscellaneous residential devices |
Type |
- |
Incandescent Lampholder |
|
|
Application |
Fluorescent Lighting |
Residential/Commercial |
Mounting |
- |
CEILING/WALL |
standard |
- |
UL, CSA, UL listed |