Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
2522J |
SA14214 |
Manufacturer Number |
2522J |
SA14214 |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Anchors & Anchor Kits
|
Anchors & Anchor Kits
|
UNSPSC |
31162101 - Concrete anchors
|
31162101 - Concrete anchors
|
UPC/EAN/GTIN |
00705591964877 |
00781002593324 |
Weight per package |
0.0325 (lbs/each) |
0.0305 (lbs/each) |
Description |
2522J 1/4 X 2-1/4 Acorn Nut Sleeve Anchor ZC
1/4 X 2-1/4 Acorn Nut Sleeve Anchor Zinc Plated
|
SA14214 1/4'' X 2-1/4'' Sleeve Anchor W/Acorn Nut
Sleeve Anchor, Steel, 2-1/4 In Length, Zinc Plated, Hex Head, 1/4 In Drill Size, Hex Drive, 0.03 LB
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.71 (Each) |
$1.60 (Each) |
Carton/Reel |
$70.65 (100 Each) |
$160.36 (100 Each) |
Standard Packaging/Reel |
$423.90 (600 Each) |
$160.36 (100 Each) |
|
|
|
Diameter |
- |
1/4 |
Length |
- |
2-1/4 in |
Size |
- |
1/4 x 2-1/4 |
|
Description |
1/4 X 2-1/4 ACORN NUT SLEEVE ANCHOR ZC |
1/4'' X 2-1/4'' SLEEVE ANCHOR W/ACORN NUT |
extra long description |
PECO 2522J 1/4X2-1/4 ACORN NUT SLEE |
DOTTIE SA14214 1/4 X 2-1/4" Sleeve |
Long Description |
1/4 X 2-1/4 ACORN NUT SLEEVE ANCHOR ZINC PLATED |
Sleeve Anchor, Steel, 2-1/4 in Length, Zinc Plated, Hex Head, 1/4 in Drill Size, Hex Drive, 0.03 lb |
Product Type |
1/4X2-1/4 Acorn Nut Sleeve Ancr ZC 96487 |
Sleeve Anchor |
Short Description |
- |
Sleeve Anchor, Steel, 2-1/4 in, Zinc Plated |
|
Drill Size |
- |
1/4 in |
Drive Type |
- |
Hex |
for use with |
- |
Soft Concrete |
Head Type |
- |
Hex |
package quantity |
- |
100 PK;600 CT |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
2522J |
SA14214 |
|
Category Description |
ANCHORS & ANCHOR KITS |
ANCHORS & ANCHOR KITS |
Type |
Anchor |
Hexagonal Nut Sleeve Anchor |
|
|
|
Application |
- |
Soft Concrete |