Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Broan |
Catalog Number |
259DC2 |
659 |
Manufacturer Number |
259-DC2 |
659 |
Category |
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Straight
|
Builders Products -
Combination Fans, Lights & Hea
|
Classification |
Diecast Emt Fittings
|
Fans & Heaters
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
40101502 - Air exhausters
|
UPC/EAN/GTIN |
00781747152596 |
00026715023035 |
Weight per package |
3.0329 (lbs/each) |
12.5 (lbs/each) |
Description |
259DC2 4" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 4 In Connection Size, Compression Connection, Non-Insulated, 3.75 In Length, 1.308 LB/Ea
|
659 *Discontinued* Heater/Fan/Light
Ventilation Duct Heater/Fan/Light, 4 In Duct Size, 70 CFM Air Flow, 120 V, 12 A, 70 CFM, Incandescent Light, 100 W, 2.5 Sones Sound Level, 14-1/4 In Length, 8-1/4 In Width, 5-3/4 In Height, White, 12.5 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.23 (Each) |
$202.47 (Each) |
Carton/Reel |
$187.36 (6 Each) |
$202.47 (1 Each) |
Standard Packaging/Reel |
$187.36 (6 Each) |
$202.47 (1 Each) |
|
Current Rating |
- |
12 A |
insulation |
None |
- |
Material |
Die-Cast Zinc |
- |
Voltage Rating |
- |
120 V |
|
Color |
- |
White |
Finish |
Ball burnish |
- |
|
Height |
- |
5-3/4 in |
Length |
3.75 in |
14-1/4 in |
Size |
4 |
- |
Width |
- |
8-1/4 in |
|
Description |
4" DIECAST EMT CONCRETE TIGHT CONNECTOR |
*DISCONTINUED* HEATER/FAN/LIGHT |
extra long description |
BPT 259-DC2 4" COMP. CONN. |
- |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
Heater/Fan/Light, White Plastic Grille, 50 CFM;same as Model 655 except 50 CFM, 2.5 Sones. |
Long Description |
EMT Concrete Tight DC Connector, 4 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 4 in Connection Size, Compression Connection, Non-Insulated, 3.75 in Length, 1.308 lb/EA |
Ventilation Duct Heater/Fan/Light, 4 in Duct Size, 70 CFM Air Flow, 120 V, 12 A, 70 CFM, Incandescent Light, 100 W, 2.5 Sones Sound Level, 14-1/4 in Length, 8-1/4 in Width, 5-3/4 in Height, White, 12.5 lb |
Product Type |
EMT Concrete Tight DC Connector |
Heater/Fan/Light, Broan, 50 CFM, 120 V, 12 Amp, 1440 WTT, 2.5 Sone |
Short Description |
EMT Concrete Tight DC Connector, 4 in, Zinc Die Cast |
Ventilation Duct Heater/Fan/Light, 4 in Duct |
Special Features |
For use in Wet Locations in Canada Only |
Plug-in, permanently lubricated motor with resilient anti-vibration mounts; Low sound, high performance blower wheel; Directional vanes in grille for heat and exhaust with snap-in light diffusing lens; 1300 WTT heater with metal blower wheel for efficient, even heating; Plug-in, permanently lubricated motor (functions independent of ventilator); Adjustable mounting brackets span up to 24 IN; Polymeric damper/duct connector with 2 IN long tapered sleeve and no metallic clatter; Compact 23 GA steel housing f |
|
CFM |
- |
70 CFM |
Color/Finish |
Ball Burnished;Mirror Smooth |
- |
Connection Orientation |
Straight |
- |
connection size |
4 in |
- |
Connection Type |
Compression |
- |
Connector Type |
Compression |
- |
Duct Size |
- |
4 in |
fan type |
- |
Ventilation |
for use with |
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt |
- |
housing dimensions |
- |
14-1/4 IN Length X 8-1/4 IN Width X 5-3/4 IN Height |
Insulated/Non-Insulated |
Non-Insulated |
- |
Light Type |
- |
Incandescent |
Maximum Air Flow |
- |
70 cfm |
media |
Yes |
- |
package quantity |
1 CT;12 PK |
1 CA |
Power Rating |
- |
100 W |
Sound Level/Sones |
- |
2.5 Sones |
Standards Met |
cULus Listed;CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B |
UL;HVI |
|
|
Brand |
Bridgeport |
Broan/Nutone LLC |
Manufacturers Part Number |
259-DC2 |
659 |
|
Category Description |
DIECAST EMT FITTINGS |
FANS & HEATERS |
Type |
CONNECTOR |
Fan With Heater And Light |
|
|
Weight |
1.308 lb/EA |
12.5 lb |
|
Application |
Used to join steel EMT to box or enclosure. Concrete-tight. 2 1/2" thru 4" suitable for use with Steel EMT. 2-1/2" through 4" also listed for use with Steel and Aluminum Rigid Conduit. |
Bathrooms Up to 45 SQ-FT |
standard |
cULus |
UL Listed, HVI 2100 Certified |