Nacogdoches |
0 |
62 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
3232TR |
270B |
Manufacturer Number |
3232TR |
270B |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00785007242690 |
00032664190803 |
Weight per package |
0.133 (lbs/each) |
0.129 (lbs/each) |
Description |
3232TR TR Dup Rec 15A/125V BN
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 In Length, 0.960 In Width, 3.31 In Height, Thermoplastic, Brown, Tamper Resistant, Impact Resistant, 0.1300 LB
|
270B Recp Duplex 15A 125V 2P3W STR BR
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.31 In Length, 0.69 In Width, 4.19 In Height, Thermoplastic, Brown, Tamper Resistant, Weather Resistant, Impact Resistant, 0.1700 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.80 (Each) |
$1.03 (Each) |
Carton/Reel |
$18.04 (10 Each) |
$1.03 (1 Each) |
Standard Packaging/Reel |
$360.90 (200 Each) |
$103.08 (100 Each) |
|
amperage rating |
15 |
- |
connection |
Grounding |
- |
Current Rating |
15 A |
15 A |
Material |
Thermoplastic |
Thermoplastic |
Number of Wires |
3 |
3 |
Poles |
2 |
- |
Voltage Rating |
125 |
125 V |
Wire Size |
4 |
- |
|
|
Height |
3.31 in |
4.19 in |
Length |
1.320 in |
1.31 in |
Size |
4.2 in |
- |
Width |
0.960 in |
0.69 in |
|
Description |
TR DUP REC 15A/125V BN |
RECP DUPLEX 15A 125V 2P3W STR BR |
extra long description |
P&S 3232TR TR DUP REC 15A/125V BN |
EWD 270B Recp Duplex 15A 125V 2P3W |
Features |
Our Pass & Seymour TradeMaster(R) receptacles combine a traditional look with reliable, time-tested operation for any residential application. This receptacle is also outfitted with our patented automatic shutter system to prevent young children from inserting common objects, such as hairpins or keys. The shutters release when a plug is inserted. Required by the National Electrical Code(R) (NEC(R)). |
Standard Duplex Receptacles feature longer, wider straps providing 40% more contact area to the wallboard. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation flexibility. Terminal screws backed out – ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 s |
Long Description |
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 in Length, 0.960 in Width, 3.31 in Height, ThermoPlastic, Brown, Tamper Resistant, Impact Resistant, 0.1300 lb |
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.31 in Length, 0.69 in Width, 4.19 in Height, ThermoPlastic, Brown, Tamper Resistant, Weather Resistant, Impact Resistant, 0.1700 lb |
Product Type |
TR Dup Rec 15A/125V BN |
Recp Duplex 15A 125V 2P3W STR BR |
Short Description |
15 A, 125 V, Straight Blade Duplex Receptacle, Brown |
15 A, 125 V, Duplex Receptacle, Brown, TR |
Special Features |
Internal Shutter System;Side Wire;Low Profile Face |
Standard Grade;Wiring Type Side Wire and Push Wire |
|
Compatible Wire Size |
#14 to #12 AWG |
#14 to #10 AWG |
Connection Type |
Grounding |
Screw |
dimensions |
- |
1.3100 IN X 0.6900 IN X 4.1900 IN |
media |
Yes |
Yes |
Mounting Type |
Wall Mount |
Flush Mount |
package quantity |
10 CT;200 PK |
10 CT;100 PK |
Receptacle Type |
Straight Blade Duplex |
Duplex |
Resistance Properties |
Tamper Resistant;Impact Resistant |
Tamper Resistant;Weather Resistant;Impact Resistant |
Standards Met |
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED |
UL Listed;cULus Listed to UL 498 File no. E15058;CSA Certified to C22.2, no. 42;NOM 426 |
|
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES |
Manufacturers Part Number |
3232-TR |
270B |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
Tamper resistant straight blade duplex receptacle |
Residential Grade |
|
Weight |
0.1300 lb |
0.1700 lb |
|
Application |
Residential;Commercial |
Residential |
Mounting |
WALL |
- |
nema rating |
5-15R |
5-15R |
standard |
UL 498 |
UL,NOM,Federal Specification Classification 6233 01,NAFTA,RoHS Compliant |