Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Lithonia Lighting |
Catalog Number |
STAKS2X2AL03SWW7 |
2BLT233LADPLP840 |
Manufacturer Number |
STAKS 2X2 ALO3 SWW7 |
2BLT2 33L ADP LP840 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111505 - Recessed lighting
|
39111534 - Lensed troffer
|
UPC/EAN/GTIN |
00194995082056 |
00190887529739 |
Weight per package |
9.26 (lbs/each) |
11.2 (lbs/each) |
Description |
STAKS2X2AL03SWW7 26-45W 2X2 Led Center Basket Layin 35K/4K/5K
Available In 2X2 and 2X4 Configurations, Stack Switch Provides Both Functionality and Efficiency. Selectable Lumens Allow For A Variety Of Mounting Heights and Switchable Color Temperature Allows You to Fine-Tune The Look Of Your Space.Stack Switch Is The Fully Switchable Version Of The Next-Generation Family Of Products. It Is The Perfect Choice For Schools, Commercial Office Spaces, and Many More Applications.
|
2BLT233LADPLP840 2X2 Led BSKT Trof 40K 3300LM
The 2 FT. X 2 FT. BLT Low-Profile Recessed Led Lay-In By Lithonia Lighting Is What You’Ve Come to Expect From The Leader In Lighting. With Its Endless Options and Configurations, BLT Provides The Versatility You Need At A Value That Can’T Be Beat. With A Curved, Linear Center Element, The BLT Provides A Consistent Look and Performance Throughout The Entire Application and Replaces Fluorescent Fixtures to Optimize Led Savings.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$115.00 (Each) |
$108.54 (Each) |
Carton/Reel |
$115.00 (1 Each) |
$108.54 (1 Each) |
Standard Packaging/Reel |
$115.00 (1 Each) |
$108.54 (1 Each) |
|
Lamp Included |
Yes |
Yes |
Lamp Type |
LED - Dynamic |
LED - Static |
Material |
Steel |
Steel |
Number of Lamps |
1 |
1 |
Shape |
Square |
Square |
Voltage Rating |
120-277 |
120-277 |
Wattage |
41 |
26.7 |
|
Color |
White |
White |
color rendering index (cri) |
82 |
80 |
color temperature |
3500 ,4000 ,5000 ,Variable |
4000 |
Finish |
Matte |
Matte |
Lens Color |
WHITE |
WHITE |
Lens Material |
Polycarbonate |
Acrylic |
Style |
Traditional |
Traditional |
|
Height |
2 |
3.5 |
Length |
23.8 |
25 |
Width |
23.9 |
24.5 |
|
Construction |
New Construction,Remodel |
New Construction,Remodel |
Description |
26-45W 2X2 LED CENTER BASKET LAYIN 35K/4K/5K |
2X2 LED BSKT TROF 40K 3300LM |
extra long description |
LITH STAKS 2X2 ALO3 SWW7 Recessed C |
LITH 2BLT2 33L ADP LP840 Basket LED |
Features |
Contractor Select |
- |
Long Description |
Available in 2x2 and 2x4 configurations, STACK Switch provides both functionality and efficiency. Selectable lumens allow for a variety of mounting heights and switchable color temperature allows you to fine-tune the look of your space.STACK Switch is the fully switchable version of the next-generation family of products. It is the perfect choice for schools, commercial office spaces, and many more applications. |
The 2 ft. x 2 ft. BLT low-profile recessed LED lay-in by Lithonia Lighting is what you’ve come to expect from the leader in lighting. With its endless options and configurations, BLT provides the versatility you need at a value that can’t be beat. With a curved, linear center element, the BLT provides a consistent look and performance throughout the entire application and replaces fluorescent fixtures to optimize LED savings. |
Product Type |
Troffer |
Troffer |
Special Features |
- |
The BLT Best-in-Value Low Profile LED luminaire features a popular center basket design that offers a clean, versatile style and volumetric distribution. High efficacy LED light engines deliver energy savings and low maintenance compared to traditional sources. An extensive selection of configurations and options make the BLT the perfect choice for many lighting applications including schools, offices and other commercial spaces, retail, hospitals and healthcare facilities. The low profile BLT design (2-3/ |
|
average life |
60,000 |
60,000 |
dimensions |
23.8 x 23.9 x 2 |
- |
dimmable |
Yes |
Yes |
Hardware |
Yes |
- |
lumens |
3000 LM,4000 LM,5000 LM,Switchable |
3300 LM |
Maximum Operating Temperature |
30 |
25 |
media |
Yes |
Yes |
pallet quantity |
- |
52 |
Power Source |
Hardwired |
Hardwired |
Warranty |
5 |
5 |
|
Brand |
Lithonia Lighting |
Lithonia Lighting |
Manufacturers Part Number |
STAKS 2X2 ALO3 SWW7 |
2BLT2 33L ADP LP840 |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Troffer |
Troffer |
|
|
|
Application |
Education,Government,Healthcare,Hospitality,Offices & Banks |
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail |
environmental conditions |
Indoor |
Indoor |
Mounting |
Recessed |
Recessed |
standard |
CSADLC Standard |
CSADLC Premium |