Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
2TRIPLEX1800 |
2TRIPLEX |
Manufacturer Number |
55413401 |
N/A |
Category |
Direct Burial Wire -
Rwu
|
Enhanced Commodity Codes -
Wire
|
Classification |
Alum Building Wire
|
Alum Building Wire
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
80394000091 |
80394000090 |
Weight per package |
0.255 (lbs/ft) |
0.255 (lbs/ft) |
Description |
2TRIPLEX1800 2 Triplex Conch XLP 1800'
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 2 Conductors, #2 Awg Conductor Size, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, +90 °C Operating Temperature, 262 LB/1000 FT
|
2TRIPLEX 2 Triplex Conch Vip
|
|
Minimum Order QTY |
1,800 |
500 |
Unit/Foot |
$1.37 (Foot) |
$1.37 (Foot) |
Carton/Reel |
$2,459.92 (1800 Feet) |
$683.31 (500 Feet) |
Standard Packaging/Reel |
$2,459.92 (1800 Feet) |
$2,459.92 (1800 Feet) |
|
Conductor Size |
#2 AWG |
- |
Number of Conductors |
2 |
- |
Voltage Rating |
600 V |
- |
|
Conductor Material |
Aluminum |
- |
Insulation Material |
Polyethylene (XLPE) |
- |
|
Additional Information |
TRADE NAME CONCH; STRANDING 7 (PHASE), 6/1 (NEUTRAL); WEIGHT 262 LB PER 1000 FT |
- |
Commodity Description |
ALUMINUM DIRECT BURIAL WIRE-RWU |
- |
Description |
2 TRIPLEX CONCH XLP 1800' |
2 TRIPLEX CONCH VIP |
extra long description |
ALUMINUM CONDUCTOR MATERIAL; 2 CONDUCTOR(S); XLPE INSULATION MATERIAL; 2 AWG CONDUCTOR SIZE; 600 V VOLTAGE; 1800 FT REEL PACKAGING; 2 AWG NEUTRAL CONDUCTOR SIZE; TRIPLEX TYPE CODE; 90 DEG C TEMPERATURE; 1 NEUTRAL CONDUCTOR(S); SOUTHWIRE[R] BRAND; TRADE NAME CONCH; STRANDING 7 (PHASE), 6/1 (NEUTRAL); WEIGHT 262 LB PER 1000 FT |
- |
Long Description |
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 2 Conductors, #2 AWG Conductor Size, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, +90 °C Operating Temperature, 262 lb/1000 ft |
- |
Product Type |
Service Drop Cable |
- |
Short Description |
Service Drop Cable, Stranded, 600 V,#4 AWG Conductor Size |
- |
|
Maximum Operating Temperature |
+90 °C |
- |
Neutral Conductor Size |
2 AWG |
- |
Number of Neutral Conductors |
1 |
- |
Number of Strands |
7 (Phase);6/1 (Neutral) |
- |
Packaging |
1800 FT REEL |
- |
Solid/Strand |
Stranded |
- |
Temperature |
90 DEG C |
- |
Type Code |
TRIPLEX |
- |
Voltage |
600 V |
- |
|
|
Brand |
Southwire |
Aluminum |
Manufacturers Part Number |
55413401 |
- |
|
Category Description |
ALUM BUILDING WIRE |
ALUM BUILDING WIRE |
|
|
Package Type |
Reel |
- |
Weight |
262 lb/1000 ft |