Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Highland |
Catalog Number |
30072 |
H30B0XED |
Manufacturer Number |
30-072 |
7010303651 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121400 - Electrical lugs plugs and connectors
|
UPC/EAN/GTIN |
00783250300723 |
00054007431220 |
Weight per package |
0.21 (lbs/each) |
0.0002 (lbs/each) |
Description |
30072 Wire-Nut Wire Conn, Model 72B Blue, 100/Box
Twist-On Wire Nut, Blue Insulation Color, 1 to 5 Conductors, 300 V
|
H30B0XED Wire Connector H-30-Pouch, Blue, 100/PCH
Wire Connector, Blue Insulation Color, 1 CT;100 Pouch;1000 PK Package Quantity
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.13 (Each) |
$0.14 (Each) |
Carton/Reel |
$13.44 (100 Each) |
$137.20 (1000 Each) |
Standard Packaging/Reel |
$134.43 (1000 Each) |
$137.20 (1000 Each) |
|
Material |
Flame-retardant Polypropelene |
- |
Voltage Rating |
300 |
- |
|
Color |
Blue |
- |
Insulation Color |
Blue |
Blue |
|
Description |
WIRE-NUT WIRE CONN, MODEL 72B BLUE, 100/BOX |
WIRE CONNECTOR H-30-POUCH,BLUE,100/PCH |
extra long description |
IDEAL 30-072 WIRENUT 72B BLUE, 100 |
3M 7010303651 3M™ Highland™ Wire Co |
Features |
The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame |
3M™ Highland™ Color-coded Wire Connectors are UL Listed, CSA Certified, and work equally well with either solid or stranded wire. H-29 and H-30 connectors are rated to 300V. |
Long Description |
Twist-On Wire Nut, Blue Insulation Color, 1 to 5 Conductors, 300 V |
Wire Connector, Blue Insulation Color, 1 CT;100 Pouch;1000 PK Package Quantity |
Product Type |
Twist-On Wire Nut |
Wire Connector |
Short Description |
Twist-On Wire Nut, Blue, 22 - 14 AWG, 100 per box |
Wire Connector, Blue, 100 Pouch;1 CT;1000 PK |
Special Features |
Fixed;Square-Wire Spring Creates its Own Threads Maintains a Secure Positive Grip That Will Not Relax Over Time |
- |
|
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Voltage Rating |
300 V |
- |
package quantity |
100 BX |
100 Pouch;1 CT;1000 PK |
Standards Met |
CSA Certified to C22.2 #188;UL Listed to 486C;Complies with Federal Specification W-S-610E |
- |
|
|
Brand |
Ideal |
Minnesota Mining (3M) |
Manufacturers Part Number |
30-072 |
H30B0XED |
sub brand |
Wire-Nut(R) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
Type |
Twist-On |
- |
|
|
Application |
Insulating or Joining 2 or more conductors |
- |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
- |
standard |
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E |