Nacogdoches |
300 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Nsi |
Catalog Number |
30088J |
PIWC6C |
Manufacturer Number |
30-088J |
PIWC-6-C |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121409 - Wire connectors
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00783250460823 |
00662381143266 |
Weight per package |
1.18 (lbs/each) |
0.78 (lbs/each) |
Description |
30088J In-Sure Push-In Wire Conn, 88 6-PRT Blue, 100/Jar
Push-In Wire Connector, Blue Insulation Color, +221 °F Operating Temperature, 0.607 In Overall Length, 0.603 In Overall Width, 0.729 In Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 LB
|
PIWC6C 22-12AWG 6WR PSH-N Con
Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Purple Insulation Color, 6 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.78 LB/Ea
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.33 (Each) |
$0.67 (Each) |
Carton/Reel |
$32.66 (100 Each) |
$33.30 (50 Each) |
Standard Packaging/Reel |
$195.96 (600 Each) |
$33.30 (50 Each) |
|
connection |
6 Stacked Ports |
- |
Material |
- |
Polycarbonate |
Terminal Type |
- |
Push-In |
Voltage Rating |
600 V Maximum Building Wire, 1000 V Maximum Signs And Lighting Fixtures |
600 V |
Wire Size |
#12 AWG - #20 AWG Solid, #14 AWG - #16 AWG (19 Strand Or Less) #18 AWG (7 Strand Or Less) Stranded, #12 AWG - #14 AWG (19 Strand Or Less) #16 AWG (26 Strand Or Less) 318 AWG (16 Strand Or Less) Stranded (Tin Bonded) |
- |
|
Color |
Blue |
Purple |
Conductor Material |
- |
Copper;Tin Plated Stainle |
Finish |
- |
Polycarbonate |
Insulation Color |
Blue |
Purple |
Insulation Material |
- |
Flame Retardant Polycarbonate |
|
Depth |
- |
.748 |
Height |
- |
.411 |
Overall Length |
0.607 in |
- |
Size |
0.607 IN Length X 0.603 IN Width X 0.729 IN Height |
- |
|
Description |
IN-SURE PUSH-IN WIRE CONN, 88 6-PRT BLUE, 100/JAR |
22-12AWG 6WR PSH-N CON |
extra long description |
- |
NSI PIWC-6-C Easy Twist Push-In-Con |
Features |
The In-Sure Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch circuit wiring application where a traditional twist-on wire connector would be used. Simply push the wire in – the low insertion force makes it easy.The color-coded shell allows for quick identification of port configuration while the clear polycarbonate housing allows for visual verification of every connection. The ergonomic design is easier to grip which me |
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. Push-in connectors install quickly and form secure connections using a two-blade construction. Their clear bodies allow for visual inspection to save time and money. The expert team at NSI designed these connectors with key convenience and performance features for electrical industry professionals, including the integrated testing port for continuity testing and the compact, in |
Long Description |
Push-In Wire Connector, Blue Insulation Color, +221 °F Operating Temperature, 0.607 in Overall Length, 0.603 in Overall Width, 0.729 in Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 lb |
Push-In Connector, #22 AWG Conductor Size, #12 AWG Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Purple Insulation Color, 6 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.78 lb/EA |
Product Type |
Push-in Wire Connector |
Push-In Connector |
Short Description |
Push-In Wire Connector, Blue, 12 AWG, 100 per jar |
22-12AWG Push-In Connector, Insulated 600 V |
Special Features |
No-Twist Connection Reduces Repetitive Motion Fatigue |
Compact Design |
|
for use with |
- |
#22 to #12 AWG Solid;Stranded Wire |
Insulated/Non-Insulated |
- |
Insulated |
Maximum Conductor Size |
- |
#12 AWG |
Maximum Operating Temperature |
+105 °C;+221 °F |
+105 °C;+221 °F |
Maximum Voltage Rating |
600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture) |
600 V |
Minimum Conductor Size |
- |
#22 AWG |
Minimum Operating Temperature |
- |
-30 °C;-40 °F |
Overall Height |
0.729 in |
- |
Overall Width |
0.603 in |
- |
package quantity |
100 JR |
50 CT |
Standards Met |
CSA C22.2 #188;486C/467 UL Listed;RoHS |
UL Listed 486C;CSA Certified;CE |
Warranty |
- |
1 YEAR |
Wire Type |
Solid, Stranded, Stranded (Tin Bonded) |
COPPER |
|
Brand |
Ideal |
Nsi Industries |
Manufacturers Part Number |
30-088J |
PIWC6C |
sub brand |
In-Sure(R) |
Easy-Twist(TM) |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
Type |
Push-In |
Push In Wire Connectors |
|
Manufacturer Status |
Inactive |
- |
minimum qty |
100 |
- |
Status |
Inactive |
- |
|
Weight |
0.01 lb |
0.78 lb/EA |
|
Application |
Grounding and Bonding Applications |
Splicing Wire |
environmental conditions |
- |
105 C |
standard |
CSA C22.2 #188, 486C/467 UL Listed, RoHS |
UL 486C |
Temperature Rating |
105 DEG C Shell Rated |