Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
32500 |
3247712 |
Manufacturer Number |
32500 |
32477-12 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111734 - Multiple tip screwdriver
|
27111734 - Multiple tip screwdriver
|
UPC/EAN/GTIN |
00092644325007 |
00092644324819 |
Weight per package |
0.5 (lbs/each) |
0.35 (lbs/each) |
Description |
32500 Multi-Bit Screwdriver/Nut Driver, 11-In-1
Screwdriver, #1, #2 (Phillips);1/4 In (6.4 MM), 3/16 In (4.8 MM) (Slotted);#1, #2 (Square);T10, T15 (Torx) Drive Size, 0.50 LB
|
3247712 Multi-Bit Screwdriver/Nut Driver, 10-In-1
10-In-1 Multi-Bit Screwdriver / Nut Driver (12-Pack), Screwdriver / Nut Driver With Cushion-Grip Handle For Greater Torque and Comfort
|
|
Minimum Order QTY |
1 Unit |
12 Units |
Unit/Foot |
$21.32 (Each) |
$20.90 (Each) |
Carton/Reel |
$21.32 (1 Each) |
$20.90 (1 Each) |
Standard Packaging/Reel |
$127.92 (6 Each) |
$250.80 (12 Each) |
|
|
Handle Color |
YELLOW/BLACK |
Black and Yellow |
Handle Material |
Rubber |
- |
|
Overall Length |
7.25" (18.4 cm) |
7.75" (19.7 cm) |
|
Description |
MULTI-BIT SCREWDRIVER/NUT DRIVER, 11-IN-1 |
- |
extra long description |
KLEIN 32500 11-in-1 Screwdriver/Nut |
KLEIN 32477-12 10-in-1 Screwdriver/ |
Features |
This versatile 11-in-1 multi-tool has everything the professional needs. The integrated screwdriver / nut driver shaft holds 8 popular tips and converts to 3 nut driver sizes. The blades are interchangeable for quick and easy switch out. The Cushion-Grip™ handle allows for greater torque and comfort. You'll be reaching for this tool to meet your needs on the job. |
The Klein 10-in-1 Multi-Bit Screwdriver/Nut driver has the bits to handle your most common tasks. From Phillips or slotted to square and TORX®, these tips are precision-machined for an exact fit. The internal flanges inside the handle provide solid, twist- resistant blade anchor. A Cushion-Grip handle for greater torque and comfort helps you get the job done fast. |
Long Description |
Screwdriver, #1, #2 (Phillips);1/4 in (6.4 mm), 3/16 in (4.8 mm) (Slotted);#1, #2 (Square);T10, T15 (Torx) Drive Size, 0.50 lb |
10-in-1 Multi-Bit Screwdriver / Nut Driver (12-Pack), Screwdriver / Nut Driver with cushion-grip handle for greater torque and comfort |
Product Type |
Screwdriver |
10-In-1 Screwdriver/Nut Driver PK12 |
Short Description |
Screwdriver |
- |
|
Drive Size |
#1, #2 (Phillips);1/4 in (6.4 mm), 3/16 in (4.8 mm) (Slotted);#1, #2 (Square);T10, T15 (Torx) |
- |
Drive Type |
Phillips;Slotted;Square;Torx;Hex |
- |
Handle Type |
CUSHION GRIP |
- |
media |
Yes |
Yes |
package quantity |
1 PK/CT;6 PK |
- |
Shaft Length |
- |
4" (10.2 cm) |
Shank Length |
3" (7.6 cm) |
- |
|
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
32500 |
32477-12 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
|
|
Weight |
0.50 lb;0.23 kg |
8 oz (227 g) |