Item Comparison: 32910, 32900

Item

32910 - 7-In-1 Impact Rated Flip Socket Set With Handle - Klein Tools

32910
7-In-1 Impact Rated Flip Socket Set With Handle

$32.13 Each

$192.78 (6 Each)

QTY:
Each
Add
32900 - 7-In-1 Impact Flip Socket With Handle - Klein Tools

32900
7-In-1 Impact Flip Socket With Handle

$34.62 Each

$207.72 (6 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 236 41
Vendor Klein Tools Klein Tools
Catalog Number 32910 32900
Manufacturer Number 32910 32900
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Hand Tools
UNSPSC 27111704 - Sockets 27111704 - Sockets
UPC/EAN/GTIN 00092644329104 00092644329005
Weight per package 0.638 (lbs/each) 0.375 (lbs/each)
Description 32910 7-In-1 Impact Rated Flip Socket Set With Handle
The 7-In-1 Impact Flip Socket Set Provides 6 Hex Nut Driver Sizes and A 1/4-Inch Bit Holding Feature. The Versatility Provided Allows For Convenient Swapping Between The Common Nut Driving Sizes and Quickly Attaches to The Included Quick-Connect Handle. Every Component Is Impact Rated, Making It An Essential Tool For The Toughest Driving Applications.
32900 7-In-1 Impact Flip Socket With Handle
7-In-1 Impact Flip Socket With Handle
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.13 (Each) $34.62 (Each)
Carton/Reel $32.13 (1 Each) $34.62 (1 Each)
Standard Packaging/Reel $192.78 (6 Each) $207.72 (6 Each)
Material Hardened Steel Hardened Steel
Overall Length 9.25" (23.5 cm) 7" (17.8 cm)
Description 7-IN-1 IMPACT RATED FLIP SOCKET SET WITH HANDLE 7-IN-1 IMPACT FLIP SOCKET WITH HANDLE
extra long description KLEIN 32910 7-in-1 Impact Socket wi KLEIN 32900 7-in-1 Impact Flip Sock
Features The 7-in-1 Impact Flip Socket Set provides 6 Hex nut driver sizes and a 1/4-Inch bit holding feature. The versatility provided allows for convenient swapping between the common nut driving sizes and quickly attaches to the included quick-connect handle. Every component is impact rated, making it an essential tool for the toughest driving applications. The 7-in-1 Impact Flip Socket features three interchangeable sockets store on the driver shaft to avoid any loose pieces that can get lost. The tool is impact rated for use with any impact driver. A powerful Rare-Earth magnet allows the sockets to hold onto any fasteners. Sockets are color coded for easy identification.
Long Description The 7-in-1 Impact Flip Socket Set provides 6 Hex nut driver sizes and a 1/4-Inch bit holding feature. The versatility provided allows for convenient swapping between the common nut driving sizes and quickly attaches to the included quick-connect handle. Every component is impact rated, making it an essential tool for the toughest driving applications. 7-in-1 Impact Flip Socket with Handle
Product Type 7-In-1 Impact Socket With Handle 7-In-1 Impact Flip Socket, Handle
Special Features Impact Rated, Quick Connect Handle, 1/4" Deep Bit Holding Impact Rated; Flip Socket; Rare-Earth Magnet
Drive Size 1/4" 1/4"
media - Yes
Number of Points 6 6
Overall Height 1.35" (3.4 cm) 1.5" (3.8 cm)
Overall Width 1.35" (3.4 cm) 1.5" (3.8 cm)
Brand Klein Tools Klein Tools
Manufacturers Part Number 32910 32900
Category Description HAND TOOLS HAND TOOLS
Type Impact Socket Magnetic Multi-Bit Screwdriver
Status - Inactive
Weight 10.56 oz (299 g) 9.6 oz (272 g)
Application Fastening; Impact Driving Fastening; Impact Driving
standard
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat