Not Specified |
0 |
0 |
Not Specified |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
332B0X |
8681 |
Manufacturer Number |
332B0X |
8681 |
Category |
Accy, Fuseholders & Fuseblocks -
Clips, Redcrs, Rejctrs, Etc.
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Miscellaneous Residential Devices
|
Miscellaneous Residential Devices
|
UNSPSC |
39111803 - Lamp sockets
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00032664223808 |
00785007886818 |
Weight per package |
0.119 (lbs/each) |
0.1556 (lbs/each) |
Description |
332B0X Socket Reducer Mogul to Medium Iv
Socket Reducer, 75 A, 250 V, 75 W, Ivory, 0.1 LB
|
8681 Mogul to Med Socket Adaptor
Socket Adapter, 250 V Ac, White, 660 W, 1.66 In Diameter, 2.0 In Length, 0.16 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.39 (Each) |
$6.45 (Each) |
Carton/Reel |
$6.39 (1 Each) |
$64.50 (10 Each) |
Standard Packaging/Reel |
$639.00 (100 Each) |
$645.00 (100 Each) |
|
Current Rating |
75 A |
- |
Material |
- |
Consult the Factory |
Voltage Rating |
- |
250 V ac |
|
|
Diameter |
- |
1.66 in |
Length |
- |
2.0 in |
|
Description |
SOCKET REDUCER MOGUL TO MEDIUM IV |
MOGUL TO MED SOCKET ADAPTOR |
extra long description |
EWD 332-BOX Socket Reducer Mogul to |
P&S 8681 MOGUL TO MED SOCKET ADAPTO |
Features |
Eaton offers a broad line of accessories for a wide range of needs throughout the home. Surge protection adapters and grounded or ungrounded outlet taps and adapters are manufactured under rigorous quality standards and built with high-quality materials. |
Mogul to medium socket adapter, 1 peice. 1.66" Diameterx 2.0" deep. 660 watt, 250 volt, White |
Long Description |
Socket Reducer, 75 A, 250 V, 75 W, Ivory, 0.1 lb |
Socket Adapter, 250 V ac, White, 660 W, 1.66 in Diameter, 2.0 in Length, 0.16 lb |
Product Type |
Socket Reducer Mogul to Medium Iv |
Mogul to Med Socket Adaptor |
Short Description |
Arrow Hart Socket Reducer Mogul to Medium IV |
250 VAC, Socket Adapter, White |
Special Features |
Wattage 660 W |
Converts socket size from mogul to medium. 1 peice. 1.66" diameter x 2.0" deep. |
|
Base |
- |
Mogel to Medium Base |
dimensions |
1.6010 IN X 1.6010 IN X 1.6250 IN |
- |
package quantity |
- |
10 CT;100 PK |
Power Rating |
- |
660 W |
Standards Met |
UL MA |
RoHS Compliant;UL listed;CSA Certified |
|
|
Brand |
Eaton |
Pass & Seymour/Legrand |
Manufacturers Part Number |
332-BOX |
8681 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Miscellaneous residential devices |
Miscellaneous residential devices |
Type |
Keyless socket reducer |
SOCKET ADAPTER |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential |
Mounting |
- |
Consult the Factory |
standard |
Federal Specification Classification 6231 04,NOM,cULus Listed,RoHS Compliant |
UL, CSA |