Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Scotch |
Nsi |
Catalog Number |
35YE |
EWG70604 |
Manufacturer Number |
7000006096 |
EWG7060-4 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201500 - Tape
|
31201502 - Electrical insulating tape
|
UPC/EAN/GTIN |
00054007108443 |
00662381706041 |
Weight per package |
0.0249 (lbs/each) |
0.19 (lbs/each) |
Description |
35YE Vinyl Color Coding Elec Tape 35, 3/4" X 66', Yl
Scotch® Vinyl Color Coding Electrical Tape 35 Is A 7 Mil Thick, Premium Grade, Color Coded Electrical Tape. This Flame Retardant Tape Is Suitable For Use In Phase Identification, Color Coding Of Motor Leads and Piping Systems and For Marking Safety Areas. This Tape Is 600V Rated and Withstands A Temperature Range Of 32 to 221 °F (0 to 105 °C).
|
EWG70604 3/4" X 60' Yellow Electrical Tape
Electrical Tape, Vinyl Material, Yellow, +176 °F Operating Temperature, 60 FT Length, 0.75 In Width, 0.007 In Thickness, 0.19 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.46 (Each) |
$0.00 (Each) |
Carton/Reel |
$84.60 (10 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$84.60 (10 Each) |
$0.00 (10 Each) |
|
|
Background Color |
- |
Yellow |
|
Length |
- |
60 ft |
Size |
- |
Thickness=.030 - Width=.75 - Length=22 feet |
Thickness |
- |
0.007 in |
Width |
- |
0.75 in |
|
Description |
VINYL COLOR CODING ELEC TAPE 35, 3/4" X 66', YL |
3/4" X 60' YELLOW ELECTRICAL TAPE |
extra long description |
3M 7000006096 Scotch® Multi-Colored |
- |
Features |
Scotch® Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure sensitive, rubber resin adhesive and an elastic PVC backing. This tape is flame retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA |
General Purpose Electrical Tape Yellow, 3/4" X 60 Ft Vinyl 7mil, 600v, -7c to 80c, UL CSA. |
Long Description |
Scotch® Vinyl Color Coding Electrical Tape 35 is a 7 mil thick, premium grade, color coded electrical tape. This flame retardant tape is suitable for use in phase identification, color coding of motor leads and piping systems and for marking safety areas. This tape is 600V rated and withstands a temperature range of 32 to 221 °F (0 to 105 °C). |
Electrical Tape, Vinyl Material, Yellow, +176 °F Operating Temperature, 60 ft Length, 0.75 in Width, 0.007 in Thickness, 0.19 lb |
Product Type |
Scotch® Multi-Colored Vinyl Electrical Tape 35 |
Electrical Tape |
Short Description |
- |
General Purpose & All- Weather Corrosion Tape EWG, EWPP SERIES, Vinyl, Yellow |
Special Features |
Color Coding |
Extremely Flexible with Good Adhesion and Conformability |
|
Maximum Operating Temperature |
- |
+80 °C;+176 °F |
package quantity |
- |
10 CT |
Standards Met |
- |
UL510;CSA |
|
|
Brand |
Scotch |
Nsi Industries |
Manufacturers Part Number |
35-3/4X66FT-YL |
EWG 7060-4 |
sub brand |
Scotch |
Easy Wrap(TM) |
|
Category Description |
TAPE |
TAPE |
Type |
VINYL |
GENERAL PURPOSE |
|
|
|
Application |
Premium |
General Purpose;Electrical;Mechanical;Cable Insulation;Wire Bundling;Reinforcing |
standard |
UL Listed, CSA Certified, VDE 0340-TEIL1 |
UL510 |
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
Call nearest store for Item Price
|