Nacogdoches |
480 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
3838ASP |
3838SP |
Manufacturer Number |
3838ASP |
3838SP |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Flex & MC Fittings
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
39121438 - Automatic wire or cable connector
|
39121438 - Automatic wire or cable connector
|
UPC/EAN/GTIN |
00781747086907 |
00781747706904 |
Weight per package |
0.189 (lbs/each) |
0.19 (lbs/each) |
Description |
3838ASP 14/2 10/3 Ins Double Barrel Snap-In Connector
Connector, 3/8 In Trade Size, Straight, Snap-In Connection, 1-13/16 In Length, 1-5/8 In Width
|
3838SP Duplex E-Z Lock Snap-In Connector (Non-Insulated)
Duplex E-Z Lock Snap-In Connector (Non-Insulated)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.05 (Each) |
$9.13 (Each) |
Carton/Reel |
$60.99 (20 Each) |
$9.13 (1 Each) |
Standard Packaging/Reel |
$609.90 (200 Each) |
$9.13 (1 Each) |
|
Material |
Zinc Die Cast |
Zinc Die Cast |
Shape |
Straight |
- |
|
Finish |
Ball burnish |
Ball burnish |
|
Length |
1-13/16 in |
- |
Size |
3/8" |
3/8 |
Width |
1-5/8 in |
- |
|
Description |
14/2 10/3 INS DOUBLE BARREL SNAP-IN CONNECTOR |
DUPLEX E-Z LOCK SNAP-IN CONNECTOR (NON-INSULATED) |
extra long description |
BPT 3838ASP 3/8" INS DBL BARREL DUP |
BPT 3838SP 3/8" DBL BARREL DUPLEX C |
Features |
Time Saver: Fast and EZ to Use. EZ to Reuse! |
Time Saver: Fast and EZ to Use. EZ to Reuse! |
Long Description |
Connector, 3/8 in Trade Size, Straight, Snap-In Connection, 1-13/16 in Length, 1-5/8 in Width |
Duplex E-Z LOCK Snap-In Connector (Non-Insulated) |
Product Type |
Connector |
3/8" DBL Barrel Duplex Connect |
Short Description |
Connector, 3/8 in, Ball Burnished/Mirror Smooth, Straight |
- |
Special Features |
Hcf/Hcfmci-A |
Hcf/Hcfmci-A |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
- |
Connection Type |
Snap-In |
- |
for use with |
Terminate Service Conduit to Cabinet |
- |
Insulated/Non-Insulated |
Insulated |
- |
media |
Yes |
Yes |
package quantity |
200 PK |
- |
Standards Met |
Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E24001;UL Standard:UL-514B;UL File No: E9391;RoHS Complient;Reach Compliance;cULus Listed |
- |
|
|
Brand |
Bridgeport |
Bridgeport Fittings |
Manufacturers Part Number |
3838ASP |
3838SP |
|
Category Description |
FLEX & MC FITTINGS |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Type |
Double Snap |
Double Snap |
|
|
Application |
Recommended Cable Types 14/2 to 10/2 .38-.59 Steel or Aluminum AC/MC/MCI-A and 3/8 Steel or Aluminum FMC. Simply Snap Cables into Connector and Snap Assembly into Electrical Box. no Tools Required Integral Internal Spring Steel Locking Tabs Fasten Cable |
Recommended cable types 14/2 to 10/2 with cable range O.D. Steel or Aluminum .38 to .59 AC/MC/MCIA and Steel or Aluminum 3/8" FMC. Simply snap cables into connector and snap assembly into electrical box. No tools required! Integral internal spring steel locking tabs fasten cable or conduit. External spring steel locking tabs secures connector to electrical box. Suitable for maintaining grounding continuity when installed in accordance with the NEC. |
standard |
cULus |
cULus |
Temperature Rating |
105?°C |