Item Comparison: 40HPS, KSU29

Item

40HPS - 4/0 Al-Cu Split Bolt - Blackburn Mechanical

40HPS
4/0 Al-Cu Split Bolt

$41.2469 Each

$1,031.17 (25 Each)

QTY:
Each
Add
KSU29 - #1-250 Split Bolt Conn - Burndy

KSU29
#1-250 Split Bolt Conn

$77.34 Each

$1,933.50 (25 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 435 5
Vendor Blackburn Mechanical Burndy
Catalog Number 40HPS KSU29
Manufacturer Number 40HPS KSU29
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786200481 00781810036853
Weight per package 0.47 (lbs/each) 0.567 (lbs/each)
Description 40HPS 4/0 Al-Cu Split Bolt
Type HPS - Split-Bolt Connector With Spacer, Conductor Range For Equal Main and Tap Acsr 4/0-4, Conductor Range For Equal Main and Tap 4/0 STR-4 STR, Min Tap With One Max Main 4 Sol, Tin Plated
KSU29 #1-250 Split Bolt Conn
Tin-Plated, High Strength Copper Alloy Servit With Spacer. Spacer Seperates Dissimilar Conductors and Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run and Tap Conductors, 2.50 In L.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $41.25 (Each) $77.34 (Each)
Carton/Reel $1,031.17 (25 Each) $77.34 (1 Each)
Standard Packaging/Reel $1,031.17 (25 Each) $1,933.50 (25 Each)
Material COPPER ALLOY Copper
Finish Electro Tinned -
Description 4/0 AL-CU SPLIT BOLT #1-250 SPLIT BOLT CONN
extra long description ABB 40HPS SPLIT - BOLT CONNECTOR 4/ BUR KSU29 SERVIT UNIV 1-250
Long Description Type HPS - Split-Bolt Connector with Spacer, Conductor Range for Equal Main and Tap ACSR 4/0-4, Conductor Range for Equal Main and Tap 4/0 Str-4 Str, Min Tap with One Max Main 4 Sol, Tin Plated Tin-plated, high strength copper alloy SERVIT with spacer. Spacer seperates dissimilar conductors and provides long contact length that prevents high pressure point contacts between run and tap conductors, 2.50 IN L.
Product Type Split - Bolt Connector 4/0 - 4 Awg Servit Univ 1-250
Special Features Bolt and pressure bar of copper alloy, completely tin plated for corrosion resistance. Contoured spacer of electrolytic copper Features: Tin-Plated, High Strength Copper Alloy SERVIT With Spacer, Spacer Separates Dissimilar Conductors And Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run And Tap Conductors, Use Of PENETROX Joint Compound Recommended With Aluminum And ACSR, Installation Torque: 650 IN-LB, Conductor Type: Run: ACSR, 5005, AAAC, Commercial Stranded Aluminum, Commercial Stranded And Solid Copper, Tap: ACSR, 5005, AAAC, Commercial Stranded Aluminum, Commercial Stranded And Solid Copper
Brand Blackburn Mechanical BURNDY
Manufacturers Part Number 40HPS KSU29
sub brand - UNIVERSAL SERVIT
Category Description SPLIT BOLTS SPLIT BOLTS
Type Split-Bolt KSU, Universal
Application Splicing, tapping or terminating conductors in power and grounding electrical connection For All Combinations Of Copper, Aluminum, ACSR, AAAC, 5005, And Steel
standard UL E9809 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat