Nacogdoches |
29 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
LH Dottie |
Catalog Number |
458NPB0X |
220 |
Manufacturer Number |
458NP-BOX |
220 |
Category |
Dimmers & Speed Controls -
Cable Pull Switches & Accy.
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Miscellaneous Residential Devices
|
Fasteners
|
UNSPSC |
N/A
|
31201519 - Pipe or hose repair tape
|
UPC/EAN/GTIN |
00032664233708 |
00781002281450 |
Weight per package |
0 |
0.0938 (lbs/each) |
Description |
458NPB0X SW Canopy SP Pullchain 3/1A 125/250V NP
Pullchain, Nickel, Wire Lead Terminal, 125/250 V Ac, 3 A @ 125 V Ac;1 A @ 125 V Ac;1 A @ 250 V Ac, Single Pole Contact Configuration, -40 to +65 °C, Bushing, On/Off Operating Mode
|
220 2'' X 100' Pipe Wrap (20 Mil)
Pipe Wrap, Polyvinyl Chloride Material, 100 FT. Length, 2 In. Width, 20 Mil. Thickness, Rubber Resin Backing Material
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.69 (Each) |
$22.63 (Each) |
Carton/Reel |
$8.69 (1 Each) |
$543.12 (24 Each) |
Standard Packaging/Reel |
$869.00 (100 Each) |
$543.12 (24 Each) |
|
actuator |
Pull Chain |
- |
amperage rating |
1, 3 |
- |
Current Rating |
3 A @ 125 V ac;1 A @ 125 V ac;1 a @ 250 V ac |
- |
Material |
Polycarbonate |
Polyvinyl Chloride |
Terminal Type |
Wire Lead |
- |
Voltage Rating |
125/250 V ac |
- |
|
Actuator Finish |
Nickel |
- |
Backing Material |
- |
Rubber Resin |
Color |
- |
Matte Black Finish |
|
Length |
- |
100 |
Size |
- |
2 IN x 100 FT |
Thickness |
- |
20 |
Width |
- |
2 |
|
Description |
SW CANOPY SP PULLCHAIN 3/1A 125/250V NP |
2'' X 100' PIPE WRAP (20 MIL) |
extra long description |
EWD 458NP-BOX SW Canopy SP PullChai |
DOTTIE 220 2 X 100' 20 MIL PIPE WRA |
Features |
Canopy Switches - Wide variety of sizes for use in fixtures, appliances, doorways, and equipment. Shank is threaded #15/32-32 x 15/32" (11.8mm) long. Hex nut and finishing nut furnished. 6 wire lead terminals, #18 105°C stripped 0.75" (19.1mm). |
- |
Long Description |
Pullchain, Nickel, Wire Lead Terminal, 125/250 V ac, 3 A @ 125 V ac;1 A @ 125 V ac;1 a @ 250 V ac, Single Pole Contact Configuration, -40 to +65 °C, Bushing, ON/OFF Operating Mode |
Pipe Wrap, Polyvinyl Chloride material, 100 ft. length, 2 in. width, 20 mil. thickness, Rubber Resin backing material |
Product Type |
Pullchain |
2 X 100' 20 Mil Pipe Wrap Pipe Wrap 20 Mil |
Short Description |
Pull Chain Canopy Switch, Single-Pole, 6A |
- |
Special Features |
Canopy & toggle switches |
Features: Corrosion and Puncture Resistant, Abrasion Resistant, Provides Electrical Protection, A Low Lead Product, Surface Marked |
|
adhesion strength |
- |
20 |
Contact Configuration |
Single Pole |
- |
dimensions |
1.5050 IN X 1.5050 IN X 1.5050 IN |
- |
Mounting Type |
Bushing |
- |
Operating Mode |
ON/OFF |
- |
Operating Temperature Range |
-40 to +65 °C |
- |
Standards Met |
UL;NOM 426 |
- |
Switch Type |
Pull chain |
- |
Temperature Range |
- |
140 DEG F Maximum |
Tensile Strength |
- |
40 |
|
Brand |
Eaton |
LH DOTTIE |
Manufacturers Part Number |
458NP-BOX |
- |
|
Category Description |
Miscellaneous residential devices |
FASTENERS |
Type |
Accessory |
Pipe Wrap |
|
Application |
Appliance;Fixture;Doorway;Equipment |
Pipe, Joints, Conduit and Couplings |
standard |
UL Listed,CSA certified,cULus Listed |
UPC |