Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
4710 |
IGL515R |
Manufacturer Number |
4710 |
IGL515R |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Industrial Receptacles
|
Industrial Cord Connectors
|
UNSPSC |
39121406 - Electrical receptacles
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00785007471007 |
00040893676852 |
Weight per package |
0.1872 (lbs/each) |
0.45 (lbs/each) |
Description |
4710 Turnlok SGL Recept 3W 15A 125V
Turnlok Single Receptacle 3WIRE 15AMP 125V
|
IGL515R Recp Ig Single 15A 125V 2P3W H/L or
Eaton Safety Grip Locking Receptacle, #14-10 Awg, 15A, Industrial, 125V, Back and Side Wiring, Orange, Single, L5-15, Two-Pole, Three-Wire, Glass-Filled Nylon
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.33 (Each) |
$0.00 (Each) |
Carton/Reel |
$283.34 (10 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,416.72 (50 Each) |
$0.00 (50 Each) |
|
amperage rating |
15 |
- |
Material |
Nylon;Other |
- |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
125 |
- |
Wire Size |
4 |
- |
|
|
Description |
TURNLOK SGL RECEPT 3W 15A 125V |
RECP IG SINGLE 15A 125V 2P3W H/L OR |
extra long description |
P&S 4710 TURNLOK SGL RECEPT 3W 15A |
EWD IGL515R Recp IG Single 15A 125V |
Features |
- |
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments. |
Long Description |
Turnlok Single Receptacle 3wire 15amp 125v |
Eaton safety grip locking receptacle, #14-10 AWG, 15A, Industrial, 125V, Back and side wiring, Orange, Single, L5-15, Two-pole, Three-wire, Glass-filled nylon |
Product Type |
Turnlok SGL Recept 3W 15A 125V |
Recp Ig Single 15A 125V 2P3W H/L or |
Special Features |
Locking Device, impact resistant |
Industrial grd recepts |
|
dimensions |
- |
4.2500 IN X 2.0000 IN X 1.7500 IN |
media |
- |
Yes |
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
4710 |
IGL515R |
|
Category Description |
Industrial receptacles |
Industrial cord connectors |
Type |
Turnlock Single Receptacle |
Locking isolated ground receptacle |
|
Application |
Industrial Spec Grade |
Ind Facilities & Factories - Facility - Other |
Mounting |
Receptacle |
- |
nema rating |
L5-15R |
- |
standard |
UL 498 |
NOM,cULus Listed,CSA certified,UL Listed,Federal Specifications Classification W-C375 |
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
Call nearest store for Item Price
|