Item Comparison: 48005091, 48004091

Item

48005091 - 6" 8/12 Tpi Sawzall Blades 5PK - Milwaukee®

48005091
6" 8/12 Tpi Sawzall Blades 5PK

$16.96 Each

$16.96 (1 Each)

QTY:
Each
Add
48004091 - 6" 8/12 Tpi Ice Hardened Sawzall Blades 5PK - Milwaukee®

48004091
6" 8/12 Tpi Ice Hardened Sawzall Blades 5PK

$15.69 Each

$15.69 (1 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 48 0
Vendor Milwaukee® Milwaukee®
Catalog Number 48005091 48004091
Manufacturer Number 48-00-5091 48-00-4091
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27112802 - Saw blades 27112802 - Saw blades
UPC/EAN/GTIN 00045242082759 00045242081011
Weight per package 0.3 (lbs/each) 0.295 (lbs/each)
Description 48005091 6" 8/12 Tpi Sawzall Blades 5PK
Sawzall Blade, 1/2 In Shank Diameter, Copper;Aluminum;Non-Ferrous Metals;PVC;Plastic;Wood;Metal;Bi-Metal (Teeth) Material, 8;12 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 0.29 LB
48004091 6" 8/12 Tpi Ice Hardened Sawzall Blades 5PK
Milw 48-00-4091 6"8/12tsawzallbl5ct
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.96 (Each) $15.69 (Each)
Carton/Reel $16.96 (1 Each) $15.69 (1 Each)
Standard Packaging/Reel $16.96 (1 Each) $15.69 (1 Each)
Material Copper;Aluminum;Non-Ferrous Metals;PVC;Plastic;Wood;Metal;Bi-Metal (Teeth) -
Length - 6
Overall Length 6 in -
Thickness - 05
Width - 0.75
Description 6" 8/12 TPI SAWZALL BLADES 5PK 6" 8/12 TPI ICE HARDENED SAWZALL BLADES 5PK
extra long description MILW 48-00-5091 6X3/4X.050 RECIP BL -
Features Milwaukee(R) designs and manufactures Sawzall(R) blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance. 6 in. 8/12 TPI Ice Hardened SAWZALL® Blades 5PK
Long Description Sawzall Blade, 1/2 in Shank Diameter, Copper;Aluminum;Non-Ferrous Metals;PVC;Plastic;Wood;Metal;Bi-Metal (Teeth) Material, 8;12 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.75 in Overall Width, 0.29 lb MILW 48-00-4091 6"8/12TSawzallBl5Ct
Product Type Sawzall Blade 6"8/12tsawzallbl5ct
Short Description Sawzall Blade, 1/2 in Shank, Copper;Aluminum;Non-Ferrous Metals;PVC;Plastic;Wood;Metal;Bi-Metal (Teeth) -
Special Features - Ice Hardened For Up To 50% Longer Life; A Unique Combination Of Relief Angles Forms A Radius On The Back Of The Tooth That Reduces Stress Build-Up During Cutting And Substantially Extends Blade Life; Precision Forming Process Creates Sharper Teeth For Fast Cutting; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 5
Blade Length 6 in 6.0
Blade Thickness 0.05 0.05
Overall Width 0.75 in -
package quantity 5 PK -
Shank Diameter 1/2 in -
Teeth per Inch 8;12 8/12 TPI
Made in USA yes -
Brand Milwaukee Electric Tool milwaukee
Manufacturers Part Number 48005091 48-00-4091
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Manufacturer Status - Inactive
Status - Inactive
Weight 0.29 lb -
Application General Purpose Cutting For Metal Cutting Applications
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat