Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Lenox |
Catalog Number |
48005182 |
20494B614R |
Manufacturer Number |
48-00-5182 |
20494B614R |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00045242082834 |
00082472204940 |
Weight per package |
0.23 (lbs/each) |
1.01 (lbs/each) |
Description |
48005182 6" 14 Tpi Sawzall Blades 5PK
Metal Blade, 1/2 In Shank Diameter, Bi-Metal Steel, 14 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 0.044 LB
|
20494B614R Recips B614R 6 X 3/4 X 035 X 14 25/PK
Recips B614R 6 X3/4X035X14 25/PK
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.73 (Each) |
$4.19 (Each) |
Carton/Reel |
$16.73 (1 Each) |
$4.19 (1 Each) |
Standard Packaging/Reel |
$16.73 (1 Each) |
$104.75 (25 Each) |
|
Material |
Bi-Metal Steel |
Bi-Metal |
|
|
Length |
6 |
- |
Overall Length |
6 in |
- |
Width |
0.75 |
- |
|
Additional Information |
- |
Applicable Standard OSHA, 29 CFR 1910.1200 |
Commodity Description |
- |
POWER TOOLS BITS, PARTS, ACCESSORIES |
Description |
6" 14 TPI SAWZALL BLADES 5PK |
RECIPS B614R 6 X 3/4 X 035 X 14 25/PK |
extra long description |
MILW 48-00-5182 6" 14TPI SawBlade5C |
STRAIGHT BACK TYPE; BI-METAL MATERIAL; 6 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; METAL CUT MATERIAL; 0.035 INCH BLADE THICKNESS; 14 TEETH PER INCH; T2 TECHNOLOGY BRAND; PACKAGING QUANTITY 25 PER PACK |
Features |
Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. |
- |
Long Description |
Metal Blade, 1/2 in Shank Diameter, Bi-Metal Steel, 14 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.75 in Overall Width, 0.044 lb |
RECIPS B614R 6 X3/4X035X14 25/PK |
Product Type |
Metal Blade |
Reciprocating Blade |
Short Description |
6" Metal Blade, 1/2 in Shank, Bi-Metal Steel, 18 TPI |
- |
|
Blade Length |
6 in |
6 INCH |
Blade Thickness |
0.035 |
0.035 INCH |
Blade Width |
- |
3/4 INCH |
idea granular category code |
2399 |
- |
Overall Width |
0.75 in |
- |
package quantity |
5 PK |
- |
Shank Diameter |
1/2 in |
- |
Teeth per Inch |
- |
14 |
|
|
Brand |
Milwaukee Electric Tool |
LENOX |
Manufacturers Part Number |
48005182 |
20494B614R |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
|
|
Application |
Metal Cutting |