Nacogdoches |
29 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Lenox |
Catalog Number |
48005186 |
20496B624R |
Manufacturer Number |
48-00-5186 |
20496B624R |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00045242082872 |
00082472204964 |
Weight per package |
0.23 (lbs/each) |
1.03 (lbs/each) |
Description |
48005186 6" 24 Tpi Sawzall Blades 5PK
Metal Blade, Metal Material, 24 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 8.95 LB
|
20496B624R Recips B624R 6 X 3/4 X 035 X 24 25/PK
Recips B624R 6 X3/4X035X24 25/PK
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.73 (Each) |
$4.19 (Each) |
Carton/Reel |
$16.73 (1 Each) |
$4.19 (1 Each) |
Standard Packaging/Reel |
$16.73 (1 Each) |
$104.75 (25 Each) |
|
|
|
Length |
6 |
- |
Overall Length |
6 in |
- |
Width |
0.75 |
- |
|
Commodity Description |
- |
POWER TOOLS BITS, PARTS, ACCESSORIES |
Description |
6" 24 TPI SAWZALL BLADES 5PK |
RECIPS B624R 6 X 3/4 X 035 X 24 25/PK |
extra long description |
MILW 48-00-5186 6" 24TPI SawBlade5C |
STRAIGHT BACK TYPE; BI-METAL MATERIAL; 6 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; METAL CUT MATERIAL; 0.035 INCH BLADE THICKNESS; 24 TEETH PER INCH |
Features |
Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. |
- |
Long Description |
Metal Blade, Metal Material, 24 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.75 in Overall Width, 8.95 lb |
RECIPS B624R 6 X3/4X035X24 25/PK |
Product Type |
Metal Blade |
Reciprocating Blade |
Short Description |
Metal Blade, Metal, 24 Teeth per Inch |
- |
|
Blade Length |
6 in |
6 INCH |
Blade Thickness |
0.035 |
0.035 INCH |
Blade Width |
- |
3/4 INCH |
Overall Width |
0.75 in |
- |
package quantity |
5 PK |
- |
Teeth per Inch |
- |
24 in |
|
|
Brand |
Milwaukee Electric Tool |
LENOX |
Manufacturers Part Number |
48005186 |
20496B624R |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
- |
STRAIGHT BACK |
|
|
Application |
Metal Cutting |