Nacogdoches |
3 |
1 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee® |
Catalog Number |
48111850 |
48111811 |
Manufacturer Number |
48-11-1850 |
48111811 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Flashlights and Batteries
|
Tool Bag/Pouches
|
UNSPSC |
26111710 - Product specific battery packs
|
26111710 - Product specific battery packs
|
UPC/EAN/GTIN |
00045242345946 |
00045242287529 |
Weight per package |
1.71 (lbs/each) |
2.393 (lbs/each) |
Description |
48111850 M18 Redlithium XC5.0 Ext Capacity Battery Pack
Delivers Up to 2.5X More Run-Time, 20% More Power and 2X More Life Than Standard Lithium-Ion Batteries. The M18™ Redlithium™ XC 5.0 Extended Capacity Battery Pack Features Superior Pack Construction, Electronics, and Performance to Deliver More Work Per Charge and More Work Over The Life Of The Pack Than Any Battery On The Market.
|
48111811 M18 Redlithium Compact Battery 2PK
This Milwaukee 18 V Lithium-Ion Battery Works On The M18™ Cordless Tool System and Has 1.5 Amp Hours Of Run-Time. This Battery Powers Over 40 Milwaukee M18™ Cordless Tools. The M18™ Compact Red Lithium™ Battery Offers Less Weight and A Reduced Size Than The M18™ XC High Capacity Red Lithium™ Battery Pack to Reduce User Fatigue. Managed By Milwaukee'S Exclusive Redlithium™ Intelligence, The Battery Features Overload Protection, A Temperature Management System, Individual Cell Voltage Monitoring, Discharge P
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$99.00 (Each) |
$151.71 (Each) |
Carton/Reel |
$99.00 (1 Each) |
$151.71 (1 Each) |
Standard Packaging/Reel |
$99.00 (1 Each) |
$151.71 (1 Each) |
|
|
Housing Material |
Plastic/Rubber |
Plastic/Rubber |
|
Description |
M18 REDLITHIUM XC5.0 EXT CAPACITY BATTERY PACK |
M18 REDLITHIUM COMPACT BATTERY 2PK |
extra long description |
MILW 48-11-1850 M18™ 5.0Ah Battery |
MILW 48-11-1811 M18™ 1.5Ah Battery |
Features |
M18™ REDLITHIUM™ XC 5.0Ah Extended Capacity Battery Pack |
- |
Long Description |
Delivers up to 2.5X more run-time, 20% more power and 2X more life than standard lithium-ion batteries. The M18™ REDLITHIUM™ XC 5.0 extended capacity battery pack features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. |
This Milwaukee 18 V lithium-ion battery works on the M18™ cordless tool system and has 1.5 amp hours of run-time. This battery powers over 40 Milwaukee M18™ cordless tools. The M18™ compact Red Lithium™ battery offers less weight and a reduced size than the M18™ XC high capacity Red Lithium™ battery pack to reduce user fatigue. Managed by Milwaukee's exclusive REDLITHIUM™ intelligence, the battery features overload protection, a temperature management system, individual cell voltage monitoring, discharge p |
Product Type |
Battery Pack |
M18™ 1.5AH Battery Pack (2 Piece) |
Short Description |
Battery Pack, 18 V, Lithium-Ion |
- |
|
Battery Chemistry Type |
Lithium-Ion |
- |
Battery Voltage |
18 |
18 |
charge time |
1.5 |
- |
idea granular category code |
- |
1523 |
package quantity |
1 ct |
- |
|
|
Brand |
Milwaukee Electric Tool |
|
Manufacturers Part Number |
48111850 |
48-11-1811 |
|
Category Description |
FLASHLIGHTS AND BATTERIES |
TOOL BAG/POUCHES |