Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
SPC |
Catalog Number |
48135750 |
DAG3130 |
Manufacturer Number |
48-13-5750 |
DAG3130 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Unassigned
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27111537 - Wood auger bit
|
-
|
UPC/EAN/GTIN |
00045242092659 |
008925154815 |
Weight per package |
1.02 (lbs/each) |
1.93 (lbs/each) |
Description |
48135750 3/4" X 18" Ship Auger Bit
Ship Auger Bit, 3/4 In Bit Size, 7/16 In Shank Diameter, 0.96 LB
|
DAG3130 Auger Bit 1-1/8 X 17-1/2
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.99 (Each) |
$27.35 (Each) |
Carton/Reel |
$32.99 (1 Each) |
$27.35 (1 Each) |
Standard Packaging/Reel |
$32.99 (1 Each) |
$27.35 (1 Each) |
|
Length |
18 |
- |
Overall Length |
18 |
- |
|
Description |
3/4" X 18" SHIP AUGER BIT |
AUGER BIT 1-1/8 X 17-1/2 |
extra long description |
MILW 48-13-5750 3/4"x18"Ship Auger |
- |
Features |
The Milwaukee(R) 19mm (3/4") x 460mm Ship Auger Bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue.T |
- |
Long Description |
Ship Auger Bit, 3/4 in Bit Size, 7/16 in Shank Diameter, 0.96 lb |
- |
Product Type |
Ship Auger Bit |
- |
Short Description |
3/4# Ship Auger Bit, 3/4 in, 7/16 in Shank |
- |
Special Features |
Induction Hardened Tip For Added Nail Durability; Coated Flutes For Fast Chip Removal; Impact Rated Shank |
- |
|
Bit Size |
3/4 in |
- |
Flute Length |
15 |
- |
package quantity |
1 ct |
- |
Shank Diameter |
7/16 in |
- |
Shank Type |
7/16 IN Hex |
- |
Twist Length |
15 |
- |
|
|
Brand |
Milwaukee Electric Tool |
- |
Manufacturers Part Number |
48135750 |
DAG3130 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
SHIP |
- |
|
|
Application |
Fast Hole Drilling in Clean or Nail-Embedded Wood |