Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Greenlee |
Catalog Number |
49560305 |
35713 |
Manufacturer Number |
49-56-0305 |
35713 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112826 - Hole saws
|
27112826 - Hole saws
|
UPC/EAN/GTIN |
00045242195107 |
00783310357131 |
Weight per package |
1.575 (lbs/each) |
1.185 (lbs/each) |
Description |
49560305 6-3/8" Recessed Light Hole Saw
Hole Saw, Carbide Material, 1.4 LB
|
35713 Holesaw, Light 6-3/8 STL Tooth
Recessed Light Hole Saw, Steel (Teeth) Material, 1.2 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$43.28 (Each) |
$68.54 (Each) |
Carton/Reel |
$43.28 (1 Each) |
$68.54 (1 Each) |
Standard Packaging/Reel |
$43.28 (1 Each) |
$68.54 (1 Each) |
|
Material |
Carbide |
Steel (Teeth) |
|
|
Description |
6-3/8" RECESSED LIGHT HOLE SAW |
HOLESAW,LIGHT 6-3/8 STL TOOTH |
extra long description |
MILW 49-56-0305 6 3/8 HOLE SAW |
GRN 35713 HOLESAW,LIGHT 6-3/8 STEEL |
Features |
Milwaukee(R) recessed light hole saws are manufactured using carbide grit for cutting through drywall, plaster, acoustical tile, wood and stucco with mesh. Made with a continual rim, these saws wont' tear material and will leave a clean finish. |
- |
Long Description |
Hole Saw, Carbide Material, 1.4 lb |
Recessed Light Hole Saw, Steel (Teeth) Material, 1.2 lb |
Product Type |
Hole Saw |
Recessed Light Hole Saw |
Short Description |
Hole Saw, Carbide, Cutting Through Drywall, Plaster, Acoustical Tile, Wood and Stucco with Mesh Application |
Recessed Light Hole Saw, Steel (Teeth), For Greenlee Arbor 37156;Power Drill |
Special Features |
- |
Industry's only interchangeable replacement blades. Strong durable back plate. Use with power drill to cut large diameter holes for recessed lighting fixtures. |
|
arbor size |
- |
7/16 In shank size. |
Compatible With |
- |
Greenlee Arbor 37156;Power Drill |
package quantity |
1 PK |
1 ct |
|
|
Brand |
Milwaukee Electric Tool |
Greenlee Textron |
Manufacturers Part Number |
49560305 |
35713 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
- |
Recessed Light Hole Saws |
|
Weight |
1.4 lb |
1.2 lb;0.54 kg |
|
Application |
Cutting Through Drywall, Plaster, Acoustical Tile, Wood and Stucco with Mesh |
Steel Toothed Blade Recessed Light Hole Saw |