Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
SPC |
Catalog Number |
49568010 |
1779810 |
Manufacturer Number |
49-56-8010 |
1779810 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00045242200450 |
885363004823 |
Weight per package |
0.053 (lbs/each) |
0.04 (lbs/each) |
Description |
49568010 High Speed Steel Pilot Bit 1/4" X 3-1/2"
Pilot Bit, High Speed Steel, 3-1/2 In Overall Length, 0.05 LB
|
1779810 Pilot Drill T2 3.25 1/CM
Pilot Drill Bit, Drilling Application, 1/4 In Bit Size, 2L, 3L, 5L, 6L or 7L Solid Hex Arbor;2L, 5L, 6L Snap-Back(TM) Arbor Compatible With, Carbon Steel Material, 3-1/4 In Overall Length, 1 PK Package Quantity, 1/4 In Shank Diameter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.28 (Each) |
$6.07 (Each) |
Carton/Reel |
$6.28 (1 Each) |
$6.07 (1 Each) |
Standard Packaging/Reel |
$6.28 (1 Each) |
$6.07 (1 Each) |
|
Material |
High Speed Steel |
Carbon Steel |
|
Length |
3.5 |
- |
Overall Length |
3-1/2 in |
3-1/4 in |
|
Description |
HIGH SPEED STEEL PILOT BIT 1/4" X 3-1/2" |
PILOT DRILL T2 3.25 1/CM |
extra long description |
MILW 49-56-8010 Hole Saw Arbor Pilo |
- |
Features |
1/4" x 3-1/2" High Speed Steel Pilot Bit |
ADDED DURABILITY Hardened carbon steel for strength.STARTS ON CONTACT Split point pilot drill for faster penetration and less walking |
Long Description |
Pilot Bit, High Speed Steel, 3-1/2 in Overall Length, 0.05 lb |
Pilot Drill Bit, Drilling Application, 1/4 in Bit Size, 2L, 3L, 5L, 6L or 7L Solid Hex Arbor;2L, 5L, 6L Snap-Back(TM) Arbor Compatible With, Carbon Steel Material, 3-1/4 in Overall Length, 1 PK Package Quantity, 1/4 in Shank Diameter |
Product Type |
Pilot Bit |
Pilot Drill Bit |
Short Description |
1/4"X4" Pilot Bit, High Speed Steel, For Hole Saw |
Pilot Drill Bit, Carbon Steel, For 2L, 5L, 6L Snap-Back(TM) Arbor;2L, 3L, 5L, 6L or 7L Solid Hex Arbor, 1 PK |
|
Bit Size |
- |
1/4 in |
Compatible With |
Hole Saw |
2L, 5L, 6L Snap-Back(TM) Arbor;2L, 3L, 5L, 6L or 7L Solid Hex Arbor |
Flute Length |
2 |
- |
package quantity |
12 PK |
1 PK |
Shank Diameter |
0.25 |
1/4 in |
|
|
Brand |
Milwaukee Electric Tool |
LENOX |
Manufacturers Part Number |
49568010 |
1779810 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
|
|
|
Application |
Drilling on Curved Surface |
Drilling |