Nacogdoches |
426 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Arlington |
Catalog Number |
5232 |
LT50 |
Manufacturer Number |
5232 |
LT50 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Steel Emt Fittings
|
Metallic Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00786210052328 |
00018997325006 |
Weight per package |
0.16 (lbs/each) |
0.18 (lbs/each) |
Description |
5232 1/2" STR Steel LT Conn
Liquid Tight Straight Connector, 1/2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 13/8 In Length, 1 In Diameter, Non-Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 16 LB/100
|
LT50 1/2" STR LT Conn
Straight, Zinc Die-Cast Connector For Use With Metallic or Non Metallic Liquid Tight Conduit Type B Only. 1/2" Trade Size.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.87 (Each) |
$0.00 (Each) |
Carton/Reel |
$196.87 (25 Each) |
$0.00 (25 Each) |
Standard Packaging/Reel |
$787.47 (100 Each) |
$0.00 (100 Each) |
|
|
Color |
- |
Zinc |
Finish |
Zinc Electroplated/Chromate Coating |
- |
|
Diameter |
1 in;25.4 mm |
- |
Length |
13/8 in;34.9 mm |
1.38 |
Size |
1/2 INCH |
L(1.380) x W(1.380) x H(1.370) |
Width |
- |
1.38 |
|
Description |
1/2" STR STEEL LT CONN |
1/2" STR LT CONN |
extra long description |
ABB 5232 1/2INCH LIQUID-TIGHT CONNE |
ARL LT50 1/2" LT STR CONNECTOR |
Features |
Liquidtight Conduit Fitting, Straight, Steel, 3/8 Inch, Non-Insulated Steel |
- |
Long Description |
Liquid Tight Straight Connector, 1/2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 13/8 in Length, 1 in Diameter, Non-Insulated, 1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 16 lb/100 |
Straight, zinc die-cast connector for use with metallic or non metallic liquid tight conduit type B only. 1/2" Trade Size. |
Product Type |
Liquid Tight Straight Connector |
1/2" LT STR Connector |
Short Description |
Liquid Tight Straight Connector, Steel, 1/2 in, Straight, Insulated, Iron Retainer |
- |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
1/2IN Knockout |
|
Connection Orientation |
Straight |
- |
Connection Type |
Threaded |
- |
for use with |
Liquid Tight Flexible Metal Conduit |
- |
Form |
- |
Form B |
Insulated/Non-Insulated |
Non-Insulated |
- |
Number of Outlets |
1 |
- |
package quantity |
25 CT;100 PK |
- |
Standards Met |
UL E23018 Listed;CSA Certified |
- |
Thread Size |
1/2 in NPT |
- |
|
|
Brand |
Thomas & Betts |
Arlington Industries |
Manufacturers Part Number |
5232 |
LT50 |
sub brand |
ABB |
- |
|
Category Description |
STEEL EMT FITTINGS |
METALLIC FITTINGS |
Type |
Connectors-Straight |
Sconce Box |
|
|
|
Application |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
Existing 1/2 in or 5/8 in wall with 4 in hole saw. |
standard |
UL E23018, CSA |
UL and CSA |
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
Call nearest store for Item Price
|