Nacogdoches |
234 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Arlington |
Catalog Number |
5252 |
LT9050 |
Manufacturer Number |
5252 |
LT9050 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Flex & MC Fittings
|
Metallic Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00786210052526 |
00018997329509 |
Weight per package |
0.285 (lbs/each) |
0.24 (lbs/each) |
Description |
5252 1/2" 90D LT Conn
Liquid Tight 90°Connector, 1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-3/8 In Diameter, Non-Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 28.5 LB/100
|
LT9050 1/2" 90D D/C NM LT Conn
Straight, Zinc Die-Cast Connector For Use With Metallic or Non Metallic Liquid Tight Conduit Type B Only. 1/2" Trade Size. 90 Degree.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.49 (Each) |
$0.00 (Each) |
Carton/Reel |
$312.32 (25 Each) |
$0.00 (10 Each) |
Standard Packaging/Reel |
$624.64 (50 Each) |
$0.00 (50 Each) |
|
Material |
Malleable Iron |
Zinc |
|
Color |
- |
Silver |
Finish |
Zinc Electroplated/Chromate Coating |
- |
|
Diameter |
1-3/8 in;34.9 mm |
- |
Size |
1/2 INCH |
L(2.128) x W(2.312) x H(0.525) |
|
Description |
1/2" 90D LT CONN |
1/2" 90D D/C NM LT CONN |
extra long description |
ABB 5252 1/2 NON-INSUL 90 DEG LT CO |
ARL LT9050 1/2" LT 90 CONNECTOR |
Features |
Liquidtight Conduit Fitting, 90 Degree 1/2 Inch, Non-Insulated Malleable Iron |
- |
Long Description |
Liquid Tight 90°Connector, 1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-3/8 in Diameter, Non-Insulated, 1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 28.5 lb/100 |
Straight, zinc die-cast connector for use with metallic or non metallic liquid tight conduit type B only. 1/2" Trade Size. 90 degree. |
Product Type |
Liquid Tight 90°Connector |
1/2" LT 90 Connector |
Short Description |
Liquid Tight 90° Connector, Malleable Iron, 1/2 in, Insulated |
- |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
1/2 IN Knockout |
|
Connection Orientation |
90° |
- |
Connection Type |
Threaded |
- |
for use with |
Liquid Tight Flexible Metal Conduit |
- |
Form |
- |
Form B |
Insulated/Non-Insulated |
Non-Insulated |
- |
Number of Outlets |
1 |
- |
package quantity |
25 CT;50 PK |
- |
Standards Met |
UL E23018 Listed;CSA Certified |
- |
Thread Size |
1/2 in NPT |
- |
|
|
Brand |
Thomas & Betts |
ARLINGTON |
Manufacturers Part Number |
5252 |
LT9050 |
sub brand |
ABB |
- |
|
Category Description |
FLEX & MC FITTINGS |
METALLIC FITTINGS |
Type |
Connectors-90 Degree |
Sconce Box |
|
|
|
Application |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
Existing 1/2 in or 5/8 in wall with 4 in hole saw. |
standard |
UL E23018, CSA |
UL and CSA |
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
Call nearest store for Item Price
|