Nacogdoches |
96 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Arlington |
Catalog Number |
5253 |
LT9075 |
Manufacturer Number |
5253 |
LT9075 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Flex & MC Fittings
|
Metallic Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00786210052533 |
00018997329707 |
Weight per package |
0.375 (lbs/each) |
0.35 (lbs/each) |
Description |
5253 3/4" 90D LT Conn
Liquid Tight 90°Connector, 3/4 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-21/32 In Diameter, Non-Insulated, 3/4 In NPT Thread Size, Threaded Connection, 1 Outlet, 37.5 LB/100
|
LT9075 3/4" 90D D/C NM LT Conn
Straight, Zinc Die-Cast Connector For Use With Metallic or Non Metallic Liquid Tight Conduit Type B Only. 3/4" Trade Size. 90 Degree.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.38 (Each) |
$0.00 (Each) |
Carton/Reel |
$193.79 (10 Each) |
$0.00 (10 Each) |
Standard Packaging/Reel |
$968.94 (50 Each) |
$0.00 (50 Each) |
|
Material |
Malleable Iron |
Zinc |
|
Color |
- |
Silver |
Finish |
Zinc Electroplated/Chromate Coating |
- |
|
Diameter |
1-21/32 in;42.1 mm |
- |
Size |
3/4 INCH |
L(2.515) x W(2.664) x H(0.510) |
|
Description |
3/4" 90D LT CONN |
3/4" 90D D/C NM LT CONN |
extra long description |
ABB 5253 3/4 NON-INSUL 90 DEG LT CO |
ARL LT9075 3/4" LT 90 CONNECTOR |
Features |
Liquidtight Conduit Fitting, 90 Degree 3/4 Inch, Non-Insulated Malleable Iron |
- |
Long Description |
Liquid Tight 90°Connector, 3/4 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-21/32 in Diameter, Non-Insulated, 3/4 in NPT Thread Size, Threaded Connection, 1 outlet, 37.5 lb/100 |
Straight, zinc die-cast connector for use with metallic or non metallic liquid tight conduit type B only. 3/4" Trade Size. 90 Degree. |
Product Type |
3/4 Non-Insul 90 Deg LT Conn |
3/4" LT 90 Connector |
Short Description |
Liquid Tight 90° Connector, Malleable Iron, 3/4 in, 90°, Insulated |
- |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
3/4 IN Knockout |
|
Connection Orientation |
90° |
- |
Connection Type |
Threaded |
- |
for use with |
Liquid Tight Flexible Metal Conduit |
- |
Form |
- |
Form B |
Insulated/Non-Insulated |
Non-Insulated |
- |
Number of Outlets |
1 |
- |
package quantity |
10 CT;50 PK |
- |
Standards Met |
UL E23018 Listed;CSA Certified |
- |
Thread Size |
3/4 in NPT |
- |
|
|
Brand |
Thomas & Betts |
ARLINGTON |
Manufacturers Part Number |
5253 |
LT9075 |
sub brand |
ABB |
- |
|
Category Description |
FLEX & MC FITTINGS |
METALLIC FITTINGS |
Type |
Connectors-90 Degree |
Sconce Box |
|
|
|
Application |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
Existing 1/2 in or 5/8 in wall with 4 in hole saw. |
standard |
UL E23018, CSA |
UL and CSA |
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
Call nearest store for Item Price
|