Nacogdoches |
33 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Color-Keyed |
Catalog Number |
54506 |
54806 |
Manufacturer Number |
54506 |
54806 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00786210545066 |
00786210548067 |
Weight per package |
0.02 (lbs/each) |
0.03 (lbs/each) |
Description |
54506 #4 Butt Splice
Two-Way Splice Connector, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 2 Conductors, 1 In Overall Length, Compression Terminal, 35 KV, 0.02 LB/Ea
|
54806 #4L Cop Conn
Copper Two-Way Splice, Long Barrel, Max 35KV, Wire Size #4 Awg, Length 1.75 Inches, Diameter 0.39 Inches, Tin Plated, Die Code 29, Die Color Code Gray
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.63 (Each) |
$4.59 (Each) |
Carton/Reel |
$281.67 (50 Each) |
$229.66 (50 Each) |
Standard Packaging/Reel |
$281.67 (50 Each) |
$229.66 (50 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Number of Conductors |
2 |
- |
Terminal Type |
Compression |
- |
Voltage Rating |
35 kV |
600 V |
|
Color |
Gray |
Gray |
Conductor Material |
Copper |
- |
Finish |
Tin Plated |
Tin-Plated |
Insulation Color |
Gray (Die Color) |
- |
|
|
Description |
#4 BUTT SPLICE |
#4L COP CONN |
extra long description |
ABB 54506 2 WAY SPLICE CONNECTOR No |
ABB 54806 2WAY CU SPLICE CONN LNGBR |
Features |
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 4 AWG, Die Code 29, Die Color Code Gray |
- |
Long Description |
Two-Way Splice Connector, #4 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 2 Conductors, 1 in Overall Length, Compression Terminal, 35 kV, 0.02 lb/EA |
Copper Two-Way Splice, Long Barrel, Max 35kV, Wire Size #4 AWG, Length 1.75 Inches, Diameter 0.39 Inches, Tin Plated, Die Code 29, Die Color Code Gray |
Product Type |
Two-Way Splice Connector |
2WAY Cu Splice Conn LNGBRL NO4 BRN |
Short Description |
Two-Way Splice Connector, #8 AWG, Non-Insulated, 1 in L, 35 kV |
- |
Special Features |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
|
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#4 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
package quantity |
50 CT;500 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
|
Brand |
Thomas & Betts |
COLOR-KEYED |
Manufacturers Part Number |
54506 |
54806 |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
SPLICE |
Splice Connector |
|
|
Application |
Applications certified to 600 V and recommended up to 35 kV¥ |
Applications certified to 600 V and recommended up to 35 kV¥ |
standard |
UL E9809 / UL E9809 |
UL E9809 / UL E9809 |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|