Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Flexible Conduit |
Catalog Number |
561DC2 |
AFC75 |
Manufacturer Number |
561-DC2 |
0103-22-00 |
Category |
Condubx, Non-Metallic CBL, S. -
BX, MC, Armored Cable Fittings
|
Condubx, Non-Metallic CBL, S. -
BX, MC, Armored Cable Fittings
|
Classification |
Flex & MC Fittings
|
Flex & MC Fittings
|
UNSPSC |
39121419 - Flex connectors
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747155610 |
00077680137333 |
Weight per package |
0.093 (lbs/each) |
0.01 (lbs/ft) |
Description |
561DC2 3/4" DC 1 Screw MC Conn
Ac/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/4 In Size, 1-5/8 In Length, 19/32 In Knockout Size, 1 Conductor, Non-Insulated
|
AFC75 3/4" MC Connector
AFC75 3/4 Ac/MC STL Conn
|
|
Minimum Order QTY |
1 Unit |
10 Units |
Unit/Foot |
$4.74 (Each) |
$0.00 (Foot) |
Carton/Reel |
$236.80 (50 Each) |
$0.00 (1 Feet) |
Standard Packaging/Reel |
$2,367.95 (500 Each) |
$0.00 (250 Feet) |
|
Material |
Die-Cast Zinc |
Steel IN |
Number of Conductors |
1 |
- |
|
|
Length |
1-5/8 in |
- |
Size |
3/4 in |
- |
|
Description |
3/4" DC 1 SCREW MC CONN |
3/4" MC CONNECTOR |
extra long description |
BPT 561-DC2 3/4" BX/MC CABLE CONN. |
- |
Features |
For use with AC/MC/HCF: 10/4 (.61" 0 min) to 8/3 (.87" 0 max) |
- |
Long Description |
AC/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/4 in Size, 1-5/8 in Length, 19/32 in Knockout Size, 1 conductor, Non-Insulated |
AFC75 3/4 AC/MC STL CONN |
Product Type |
AC/MC Single Screw Strap Type Connector |
AFC75 3/4" Ac/MC/FLX STL Conn 25PCS/CTN |
Short Description |
AC/MC Single Screw Strap Type Connector, Zinc Die Cast, 3/4 in |
- |
Special Features |
Single Screw Connector |
No locknut required; Unique 3-Way screw use with: Flat blade, #2 square drive or Phillips head; Positive grip clamp assures excellent grounding continuity and holding power; Tilt-in and tighten installation technique provides easy, fast and secure connections; Maximum wire protection provided by built-in red insulated throat bushing; UL listed for grounding 600 V or less; UL Listed concrete tight when taped; Anti-short bushing inspection hole |
|
angle |
180 Deg |
- |
Connection Type |
Screw |
- |
Connector Type |
Single Screw, Strap Type |
Box Connector |
Enclosure Type |
NEMA FB-1 |
- |
for use with |
AC/MC/HCF Cable 10/4 AWG(0.61 in) to 8/3 AWG (0.87 in) |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockout Size |
19/32 in |
- |
media |
Yes |
- |
package quantity |
500 STD PK;50 CT |
- |
Standards Met |
Federal Specification Number A-A-50552;UL Listed E20534;UL Standard UL514B;CSA Certified 39354 |
- |
|
|
Brand |
Bridgeport |
Flexible Conduit |
Manufacturers Part Number |
561-DC2 |
0103-22-00 |
sub brand |
Bridgeport |
AFC Fittings |
|
Category Description |
FLEX & MC FITTINGS |
FLEX & MC FITTINGS |
Type |
CONNECTOR |
Armored Cable & Flexible Metal Conduit Connector |
|
|
Application |
Industrial |
For Use With 1/2 IN Steel And Aluminum RW FSC, 0.57 - 0.795 IN Diameter MC Cable, 10/4, 10/5, 8/3, 8/4, 6/3 AWG Armored Cable |
standard |
UL, CSA |
UL 514B File Number E-164166, CSA File Number LR-84516, ANSI/NEMA FB-1, Federal Specification A-A-50552 |
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
Call nearest store for Item Price
|