Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Ideal |
Catalog Number |
6034 |
35194 |
Manufacturer Number |
603-4 |
35194 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111701 - Screwdrivers
|
27111701 - Screwdrivers
|
UPC/EAN/GTIN |
00092644850363 |
00783250351947 |
Weight per package |
0.25 (lbs/each) |
0.2833 (lbs/each) |
Description |
6034 #2 Phillips Screwdriver 4" Round Shank
Phillips Screwdriver, #2 Tip Size, Phillips Tip Style, 8-1/4 In Overall Length, Round Shank, 4 In Shank Length, 0.25 LB
|
35194 Phillip Screwdriver 1/4 X 4" X #2
Ideal, Screwdriver, Phillips, Phillips Head Screws, Tip Size: #2, Overall Length: 8-3/8 In, Shank Length: 4 In, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Blade Finish: Nickel-Chrome Plating, Tip Type: Phillips, Shank Size: #2 In, Warranty: Lifetime Guarantee
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.51 (Each) |
$12.07 (Each) |
Carton/Reel |
$10.51 (1 Each) |
$12.07 (1 Each) |
Standard Packaging/Reel |
$42.04 (4 Each) |
$12.07 (1 Each) |
|
Blade Material |
- |
Chrome Vanadium Steel |
|
Overall Length |
8-1/4 in;209.6 mm |
8-3/8 |
|
Description |
#2 PHILLIPS SCREWDRIVER 4" ROUND SHANK |
PHILLIP SCREWDRIVER 1/4 X 4" X #2 |
extra long description |
KLEIN 603-4 #2 Phillips Screwdriver |
IDEAL 35-194 Screwdriver,Ideal,PHL, |
Features |
Cushion-Grip™ handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications. No. 2 Phillips with 4-Inch shank. |
The Phillips Cushioned-Grip Screwdrivers boast a rugged, nickel-chrome plating, great for corrosion resistance. These screwdrivers offer several different tip sizes and feature FastFinder handles that quickly help the user identify the tip type on the end of the handle. The cushion-grip handles are resistant to oil, gas and water, helping to prevent slippage for greater torque and superior comfort. For easy identification, the handle ends are color-coded. |
Long Description |
Phillips Screwdriver, #2 Tip Size, Phillips Tip Style, 8-1/4 in Overall Length, Round Shank, 4 in Shank Length, 0.25 lb |
IDEAL, Screwdriver, Phillips, Phillips Head Screws, Tip Size: #2, Overall Length: 8-3/8 IN, Shank Length: 4 IN, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Blade Finish: Nickel-Chrome Plating, Tip Type: Phillips, Shank Size: #2 IN, Warranty: Lifetime Guarantee |
Product Type |
#2 Phillips Screwdriver 4" Shank |
Screwdriver, Ideal, PHL, PHL Head Screws, #2 Tip, 8-3/8 In Overal |
Short Description |
Phillips Screwdriver, #2 |
- |
Special Features |
Tip is precision-machined to provide a more consistent geometric symmetry than conventional Phillips-tip screwdrivers. |
Features: Vapor-Blasted Tip Prevents Plate Chipping; Nickel-Chrome Plating For Corrosion Resistance; Tough, Chrome Vanadium Steel Shank; Cushioned Rubber Grip; Lifetime Guarantee; Identification Mark On Ends; Shank Size: #2 IN; Warranty: Lifetime Guarantee |
|
Handle Type |
- |
Cushioned Rubber Grip |
media |
Yes |
- |
Shank Length |
4 in;101.6 mm |
4 |
Shank Type |
Round |
- |
Tip Size |
#2 |
#2 |
Tip Style |
Phillips |
- |
tip type |
Phillips |
Phillips |
|
|
Brand |
Klein Tools |
Ideal |
Manufacturers Part Number |
603-4 |
35-194 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
- |
Phillips, Phillips Head Screws |