Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
6034B |
6036 |
Manufacturer Number |
603-4B |
603-6 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111701 - Screwdrivers
|
27111701 - Screwdrivers
|
UPC/EAN/GTIN |
00092644850530 |
00092644850387 |
Weight per package |
0.25 (lbs/each) |
0.35 (lbs/each) |
Description |
6034B #2 Wire Bending Phillips Screwdriver
Wire Bending Phillips Screwdriver, Steel Blade Material, #2 Tip Size, Phillips Tip Style, 8-5/16 In Overall Length, Round Shank, 4 In Shank Length, 0.25 LB
|
6036 #3 Phillips Screwdriver 6" Round Shank
The Klein Tools 6-Inch Phillips-Tip Screwdriver Features A Durable Black Tip That Is Precision-Forged and Ground With Square Edges to Fit Screw Openings Securely. Its Shaft Will Not Bond or Twist In Normal Use Due to Integral Flanges That Provide An Extra-Strong, Torque-Proof Anchor In The Handle. This Screwdriver Is Made Of High-Quality Tempered Steel.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.48 (Each) |
$13.98 (Each) |
Carton/Reel |
$13.48 (1 Each) |
$13.98 (1 Each) |
Standard Packaging/Reel |
$80.88 (6 Each) |
$83.88 (6 Each) |
|
|
|
Overall Length |
8-5/16 in;211.1 mm |
11" (27.9 cm) |
|
Description |
#2 WIRE BENDING PHILLIPS SCREWDRIVER |
#3 PHILLIPS SCREWDRIVER 6" ROUND SHANK |
extra long description |
KLEIN 603-4B #2 Wire Bending PH Scr |
KLEIN 603-6 #3 Phillips Screwdriver |
Features |
Klein's Philips-Tip Screwdrivers have professional extra-quality features that have made the Klein name famous for hand tools features that assure greater convenience, comfort and efficiency in use, plus exceptional strength and durability. Klein Screwdrivers are made of the highest quality tempered steel, carefully heat-treated for maximum strength. Shafts will not bond or twist in normal use. Shafts have integral flanges that provide an extra-strong, torque-proof anchor in the handle. Strong, durable bla |
The Klein Tools 6-Inch Phillips-Tip Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel. |
Long Description |
Wire Bending Phillips Screwdriver, Steel Blade Material, #2 Tip Size, Phillips Tip Style, 8-5/16 in Overall Length, Round Shank, 4 in Shank Length, 0.25 lb |
The Klein Tools 6-Inch Phillips-Tip Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel. |
Product Type |
#2 Wire Bending PH Screwdriver |
#3 Phillips Screwdriver 6" Shank |
Short Description |
Wire Bending, Steel |
- |
Special Features |
Metal Stud Offers A Convenient and Easy Way to Bend, Loop and Connect Solid Wire When Installing Outlets and Switches. |
- |
|
media |
Yes |
Yes |
Shank Length |
4 in;101.6 mm |
6" (15.2 cm) |
Shank Type |
Round |
Round |
Tip Size |
#2 |
#3 |
Tip Style |
Phillips |
- |
tip type |
Phillips |
Phillips |
|
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
603-4B |
603-6 |
sub brand |
- |
Cushion-Grip |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
|
Weight |
0.25 lb;0.11 kg |
5.6 oz (159 g) |