Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
6054 |
6054GLW |
Manufacturer Number |
605-4 |
605-4GLW |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111701 - Screwdrivers
|
27111701 - Screwdrivers
|
UPC/EAN/GTIN |
00092644850448 |
00092644324505 |
Weight per package |
0.25 (lbs/each) |
0.26 (lbs/each) |
Description |
6054 1/4" Cabinet Tip Screwdriver 4" Shank
Cabinet Tip Screwdriver, Steel Blade Material, Rubber Handle Material, Black (Handle), 1/4 In Tip Size, Cabinet Tip Style, 8-11/32 In Overall Length, Round Shank, 4 In Shank Length, 0.25 LB
|
6054GLW Hi-Viz 14"Cabinet Tip SCRWDRVR
Klein 605-4GLW High-Visibility 1/4"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.46 (Each) |
$0.00 (Each) |
Carton/Reel |
$10.46 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$62.76 (6 Each) |
$0.00 (3 Each) |
|
|
Blade Material |
Steel |
- |
Color |
Black (Handle) |
- |
Handle Color |
Black |
- |
Handle Material |
Rubber |
- |
|
Overall Length |
8-11/32 in;211.9 mm |
- |
|
Description |
1/4" CABINET TIP SCREWDRIVER 4" SHANK |
HI-VIZ 14"CABINET TIP SCRWDRVR |
extra long description |
KLEIN 605-4 1/4" Cab Tip Screwdrive |
- |
Features |
Klein's 1/4-Inch Cabinet Tip Screwdriver features a narrow cabinet tip to make tight spaces easily acceptable. This Cushion-Grip™ Handle Screwdriver offers the comfort and torque needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation, and its 4-Inch shaft is heat-treated for greater tool strength. |
- |
Long Description |
Cabinet Tip Screwdriver, Steel Blade Material, Rubber Handle Material, Black (Handle), 1/4 in Tip Size, Cabinet Tip Style, 8-11/32 in Overall Length, Round Shank, 4 in Shank Length, 0.25 lb |
KLEIN 605-4GLW High-Visibility 1/4" |
Product Type |
1/4" Cab Tip Screwdriver 4" Shank |
High-Visibility 1/4" Cab Tip Driver |
Short Description |
1/4" Cabinet Tip Screwdriver, Steel, Black (Handle), 4" Shank |
- |
|
media |
Yes |
- |
Shank Length |
4 in;101.6 mm |
- |
Shank Type |
Round |
- |
Tip Size |
1/4 in;6.4 mm |
- |
Tip Style |
Cabinet |
- |
tip type |
Cabinet |
- |
|
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
605-4 |
605-4GLW |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
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
Call nearest store for Item Price
|