Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Juno |
Catalog Number |
6130WH |
V3029WH |
Manufacturer Number |
6130WH |
V3029-WH |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111531 - Commercial downlighting trim
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083745609 |
00661209038722 |
Weight per package |
0.95 (lbs/each) |
1.22 (lbs/each) |
Description |
6130WH 6" White PBR30 Eb SF Ring 35 D
6" White Adjustable Eyeball & Self-Flange Ring 35-Degree Max. Tilt
|
V3029WH 6" Economy Eyeball
Economy Eyeball, Round, 6 In Length, 1.22 L Per Unit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.76 (Each) |
$12.64 (Each) |
Carton/Reel |
$15.76 (1 Each) |
$12.64 (1 Each) |
Standard Packaging/Reel |
$15.76 (1 Each) |
$151.68 (12 Each) |
|
Material |
Metal |
- |
Shape |
- |
Round |
|
Color |
- |
White |
Style |
(blank) |
- |
|
Diameter |
6 INCH |
- |
Height |
11.4 in |
4 |
Length |
9.7 in |
6 in |
Size |
6.6 IN Length 6.6 IN Width 4.1 IN Height |
- |
Width |
9.4 in |
7.75 |
|
Construction |
N/A |
- |
Description |
6" WHITE PBR30 EB SF RING 35 D |
6" ECONOMY EYEBALL |
extra long description |
CLS 6130WH 6" WH EYEBALL, WH SF OT |
LITH V3029 WH 6IN Eyeball Trims, Wh |
Features |
6" White PAR/BR30 eyeball and self-flange ring with a 35-degree maxium tilt. |
- |
Long Description |
6" White Adjustable Eyeball & Self-Flange Ring 35-degree max. tilt |
Economy Eyeball, Round, 6 in Length, 1.22 L per Unit |
Product Type |
6" WH Eyeball, WH SF Ot Ring, 35DEG Tilt |
Economy Eyeball |
Short Description |
6" Adjustable Eyeball & Self-Flange Ring, Recessed Mount, White, 384 CT |
Adjustable |
Special Features |
35° Tilt, 360° rotation |
- |
|
Fixture Type |
Trim |
- |
Mounting Type |
Recessed Mount |
- |
package quantity |
- |
1 CT;12 PK |
|
Brand |
Halo Housings/Trims/Other |
JUNO |
Manufacturers Part Number |
6130WH |
V3029 WH |
sub brand |
- |
Juno(R) |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" 6100 and 6200 Trim |
- |
|
|
Weight |
0.95 lb |
1.22 L per Unit |
|
Application |
lighting |
Damp Location |
environmental conditions |
- |
Indoor |
Mounting |
Recessed |
- |
standard |
UL/cUL Listed |