Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Ideal |
Catalog Number |
61744 |
61734 |
Manufacturer Number |
61-744 |
N/A |
Category |
Testers & Meters -
Meters, Panel Instruments
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41113630 - Multimeters
|
-
|
UPC/EAN/GTIN |
00783250682386 |
N/A |
Weight per package |
1.05 (lbs/each) |
1 (lbs/each) |
Description |
61744 Clamp-Pro 600 Aac Clamp Meter W/NCV
Ideal, Clamp Meter, Clamp-Pro, 600 Amp Clamp Meter, Voltage Rating: 400 to 600VAC/DC, Resistance: 400 Ohm/4 Kohm/ 40 Kohm/400 Kohm At 1 PCT + 4 Digits Accuracy, 4 Mohm At 1.5 PCT + 4 Digits Accuracy, 40 Mohm At 3 PCT + 5 Digits Accuracy, Accuracy: Stated Accuracy At 23 Deg C Plus or Minus 5 Deg C, Less Than 75 PCT R.H, Display 3-3/4 Digit LCD With 4000 Counts
|
61734 400A A/C Clamp DMM
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$136.72 (Each) |
$0.00 (Each) |
Carton/Reel |
$136.72 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$136.72 (1 Each) |
$0.00 (1 Each) |
|
Voltage Rating |
400 to 600VAC/DC |
- |
|
Description |
CLAMP-PRO 600 AAC CLAMP METER W/NCV |
- |
extra long description |
IDEAL 61-744 Clamp Meter,Ideal,Clam |
- |
Features |
For electricians looking for a dependable, affordable 600A clamp meter, it’s tough to beat the IDEAL 740 Series. From a non-contact voltage indicator at the tip of the jaws,to a large easy-to-read display, the 740 Series clamps make current measurements simple and reliable. The compact frame fits comfortably in the hand and makes it convenient in tight panels. And for those working in harmonic environments, the 61-746 features True RMS measurements. |
- |
Long Description |
IDEAL, Clamp Meter, Clamp-Pro, 600 Amp Clamp Meter, Voltage Rating: 400 to 600VAC/DC, Resistance: 400 OHM/4 KOHM/ 40 KOHM/400 KOHM At 1 PCT + 4 Digits Accuracy, 4 MOHM At 1.5 PCT + 4 Digits Accuracy, 40 MOHM At 3 PCT + 5 Digits Accuracy, Accuracy: Stated Accuracy At 23 DEG C Plus Or Minus 5 DEG C, Less Than 75 PCT R.H, Display 3-3/4 Digit LCD With 4000 Counts |
- |
Product Type |
Clamp Meter |
- |
Short Description |
Clamp Meter, 70 to 600 VAC, 600 A |
- |
Special Features |
Features: Measures Up To 600AAC; Non-Contact Voltage Indicator (70V - 600VAC); Tapered Jaws With Hook Tip; Auto/Manual Ranging; Data Hold; Auto Power Off; Low Battery Indicator; CAT III- 600V; 2-Year Warranty; Auto/Manual Ranging Clamp Meter; Non-Contact Voltage (70-600VAC); Measures 600 AAC Current; Measures AC/DC Voltage And Resistance; Audible Continuity; Data Hold; Auto Power Off; Low Battery Indicator; Compact Jaws For Reaching Into Tight Spaces; Electronic Overload Protection On All Ranges; 61-744 Mo |
- |
|
ac current |
600 A |
- |
Accuracy |
Stated Accuracy At 23 DEG C Plus Or Minus 5 DEG C, Less Than 75 PCT R.H |
- |
battery |
400 HR Continuous With Alkaline (61-744), 250 HR Continuous With Alkaline (61-746) (2) 1.5 V "AAA" Batteries (NEDA R03) Includes An Isolated Battery Compartment |
- |
Battery Chemistry Type |
Alkaline |
- |
dimensions |
8 IN Height X 2.600 IN Width X 1.500 IN Depth |
- |
display |
3-3/4 Digit LCD With 4000 Counts |
- |
includes |
Lead;Case |
- |
package quantity |
1 ct |
- |
Power Source |
Battery |
- |
Resistance |
400 OHM/4 KOHM/ 40 KOHM/400 KOHM At 1 PCT + 4 Digits Accuracy, 4 MOHM At 1.5 PCT + 4 Digits Accuracy, 40 MOHM At 3 PCT + 5 Digits Accuracy |
- |
Standards Met |
Cat III-600V UL 61010 Listed;CE Certified C 12966 |
- |
Warranty |
2 yr |
- |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
61-744 |
- |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
600 Amp Clamp Meter |
- |
|
|
|
standard |
CAT III-600V, UL 61010 Listed, CE, C 12966 |
- |
Temperature Rating |
32 DEGF To 122 DEGF (0 DEGC To 50 DEGC) At Less Than 70 PCT R.H Operating Temperature, -4 DEGF To 140 DEGF (-20 DEGC To 60 DEGC) At Less Than 80 PCT R.H Without Battery Storage Temperature |
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
Call nearest store for Item Price
|