Item Comparison: 62015, F96T12CWH0ESTSC

Item

62015 - 95W T12 8' Plastic Coated FL Lamp - Shat-R-Shield

62015
95W T12 8' Plastic Coated FL Lamp

$31.20 Each

$468.00 (15 Each)

QTY:
Each
Add
F96T12CWH0ESTSC - 95W T12 8' Plastic Coated FL Lamp - Shat-R-Shield

F96T12CWH0ESTSC
95W T12 8' Plastic Coated FL Lamp

$31.20 Each

$468.00 (15 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 9 9
Vendor Shat-R-Shield Shat-R-Shield
Catalog Number 62015 F96T12CWH0ESTSC
Manufacturer Number 62015 N/A
Category Fluorescent Lamps - Linear Fluorescent Straight La Unassigned
Classification High Volume Fluorescents High Volume Fluorescents
UNSPSC - -
UPC/EAN/GTIN 726585620159 88356062015
Weight per package 1.6669 (lbs/each) 1.6669 (lbs/each)
Description 62015 95W T12 8' Plastic Coated FL Lamp
Fluorescent Lamp, Energy Saving, High Output; 95 W; 96 Inch Nominal Length; Shape Designation T12; Style Cool White; Recessed Double Contact Base; Non-STK, Shat-R-Kote Coating; Color Rendering Index 62; Color Temperature 4100 K; Life 12000 HR
F96T12CWH0ESTSC 95W T12 8' Plastic Coated FL Lamp
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $31.20 (Each) $31.20 (Each)
Carton/Reel $31.20 (1 Each) $31.20 (1 Each)
Standard Packaging/Reel $468.00 (15 Each) $468.00 (15 Each)
Wattage 95 W -
Base Type Recessed Double Contact -
Color Rendering Index 62 W -
Color Temperature in Kelvin 30 Amp at 120/240 Volt AC, 25 Amp at 277 Volt AC/12.5 Amp at 480 Volt AC (Non-Conductive) -
Style COOL WHITE -
Additional Information MEAN INTENSITY 6950 LUMEN -
Commodity Description LINEAR FLUORESCENT STRAIGHT LAMPS -
Description 95W T12 8' PLASTIC COATED FL LAMP 95W T12 8' PLASTIC COATED FL LAMP
Long Description FLUORESCENT LAMP, ENERGY SAVING, HIGH OUTPUT; 95 W; 96 INCH NOMINAL LENGTH; SHAPE DESIGNATION T12; STYLE COOL WHITE; RECESSED DOUBLE CONTACT BASE; NON-STK, SHAT-R-KOTE COATING; COLOR RENDERING INDEX 62; COLOR TEMPERATURE 4100 K; LIFE 12000 HR -
Product Type Linear Fluorescent Lamp -
Coating NON-STK, SHAT-R-KOTE[R] -
Nominal Length 96 INCH -
Nominal Length in inch 33303013 -
Brand shat-r-shield shat-r-shield
Manufacturers Part Number 62015 -
Category Description HIGH VOLUME FLUORESCENTS HIGH VOLUME FLUORESCENTS
Type ENERGY SAVING, HIGH OUTPUT -
Status - Inactive
Standard Package 15 PER PACK -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat