Nacogdoches |
85 |
16 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
253DC2 |
653 |
Manufacturer Number |
253-DC2 |
653 |
Category |
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Straight
|
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747152534 |
00784564106537 |
Weight per package |
0.411 (lbs/each) |
0.36 (lbs/each) |
Description |
253DC2 1-1/4" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 1-1/4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/4 In Connection Size, Compression Connection, Non-Insulated, 1.75 In Length, 0.4110 LB/Ea
|
653 1-1/4" STL Conn Concrete Tight
Emt Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.91 In Length, 2 In Diameter, 0.79 In Thread Length, 0.36 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.08 (Each) |
$2.35 (Each) |
Carton/Reel |
$30.75 (10 Each) |
$23.46 (10 Each) |
Standard Packaging/Reel |
$307.50 (100 Each) |
$23.46 (10 Each) |
|
insulation |
None |
- |
Material |
Die-Cast Zinc |
- |
|
Finish |
Ball burnish |
Zinc Plated |
|
Diameter |
- |
2 in |
Length |
1.75 in |
1.91 in |
Size |
1 1/4 |
1-1/4 in |
|
Description |
1-1/4" DIECAST EMT CONCRETE TIGHT CONNECTOR |
1-1/4" STL CONN CONCRETE TIGHT |
extra long description |
BPT 253-DC2 1 1/4" COMP. CONN. |
MIDWEST 653 1 1/4 EMT CMP CONN |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Long Description |
EMT Concrete Tight DC Connector, 1-1/4 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/4 in Connection Size, Compression Connection, Non-Insulated, 1.75 in Length, 0.4110 lb/EA |
EMT Compression Connector, 1-1/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.91 in Length, 2 in Diameter, 0.79 in Thread Length, 0.36 lb/EA |
Product Type |
EMT Concrete Tight DC Connector |
1 1/4 Emt CMP Conn |
Short Description |
EMT Concrete Tight DC Connector, 1-1/4 in, Zinc Die Cast |
EMT Compression Connector, 1-1/4 in, Straight, Zinc Plated, Concrete-Tight |
Special Features |
For use in Wet Locations in Canada Only |
Concrete-Tight |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
Connection Orientation |
Straight |
Straight |
connection size |
1-1/4 in |
- |
Connection Type |
Compression |
- |
Connector Type |
Compression |
- |
dimensions |
- |
1.5600 IN X 2.0600 IN X 2.0600 IN |
for use with |
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt |
EMT Conduit |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
- |
package quantity |
1 CT;10 PK |
10 PK |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B |
UL E-22132;cUL Listed |
Thread Length |
- |
0.79 in |
|
|
Brand |
Bridgeport |
Cooper Crouse-Hinds |
Manufacturers Part Number |
253-DC2 |
653 |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
Compression Connector |
|
Trade Size |
1-1/4 in |
1-1/4 in |
|
Weight |
0.4110 lb/EA |
0.36 lb/EA |
|
Application |
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. |
Commercial |
standard |
UL, CSA |
UL, cUL |