Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Lithonia Lighting |
Catalog Number |
65BEMWLED30K90CR |
65BEMWLED30KM6 |
Manufacturer Number |
65BEMW LED 30K 90CRI M6 |
65BEMW LED 30K M6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111515 - Downlighting fixtures
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00190887266634 |
00888791169409 |
Weight per package |
1.0599 (lbs/each) |
1.0599 (lbs/each) |
Description |
65BEMWLED30K90CR *Discontinued* 6" 10W Led Trim 30K 90cri
Trim, Round, 10 W, 120 V Ac, 0.1 A, Led - Static Bulb, 8.75 In Length, 3.5 In Width, 8.75 In Height, Aluminum Housing Material, Matte, -0 °F Operating Temperature, +115 °F Operating Temperature, 5 Yr Warranty, 1.0599 LB
|
65BEMWLED30KM6 **Discontinued** 6" 11.9W Led Trim 30K
00888791169409|0008887|00888791169409|88879116940|16940|65BEMWLED30KM6|Itt-Lithoniaacuity 65BEMWLED30KM6|Lit Lithonia Juno Mark Iota 65BEMWLED30KM6|Lith 65BEMWLED30KM6|Lithonia 65BEMWLED30KM6|Lithonia Light 65BEMWLED30KM6|Lithonia Lighting 65BEMWLED30KM6|Lithonia Lighting Abl Acuity 65bemwled30km6
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.01 (Each) |
$0.00 (Each) |
Carton/Reel |
$16.01 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$96.06 (6 Each) |
$0.00 (1 Each) |
|
amperage rating |
Open Office, Retail |
- |
Ballast Type |
- |
Not Applicable |
Current Rating |
0.1 A |
- |
interrupt rating |
7.000 7.000 |
- |
Lamp Included |
Yes |
Yes |
Lamp Type |
Outdoor Area, Parking, Roadway, Security, Sidewalk |
LED - Static |
Material |
not applicable |
Aluminum |
Number of Lamps |
0 |
0 |
Shape |
Round |
- |
Voltage Rating |
120 V ac |
120 |
Wattage |
10 W |
Not Applicable |
|
Color |
White |
White |
color rendering index (cri) |
Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks |
- |
Finish |
Matte |
Matte |
Housing Material |
Aluminum |
- |
|
Height |
8.75 in |
8.75 |
Length |
8.75 in |
8.75 |
Size |
Open Office, Retail |
- |
Width |
3.5 in |
3.5 |
|
Description |
*DISCONTINUED* 6" 10W LED TRIM 30K 90CRI |
**DISCONTINUED** 6" 11.9W LED TRIM 30K |
extra long description |
5-6IN ESERIES LED BAF TRM 30K W |
- |
Features |
Contractor Select |
- |
Long Description |
Trim, Round, 10 W, 120 V ac, 0.1 A, LED - Static Bulb, 8.75 in Length, 3.5 in Width, 8.75 in Height, Aluminum Housing Material, Matte, -0 °F Operating Temperature, +115 °F Operating Temperature, 5 yr Warranty, 1.0599 lb |
00888791169409|0008887|00888791169409|88879116940|16940|65BEMWLED30KM6|ITT-LITHONIAACUITY 65BEMWLED30KM6|LIT LITHONIA JUNO MARK IOTA 65BEMWLED30KM6|LITH 65BEMWLED30KM6|Lithonia 65BEMWLED30KM6|Lithonia Light 65BEMWLED30KM6|Lithonia Lighting 65BEMWLED30KM6|Lithonia Lighting ABL ACUITY 65BEMWLED30KM6 |
Product Type |
5 In/6 In Baffle Led Module, Matte White, Led, 3000 K , 90 C |
Trim |
Short Description |
6" Trim 10 W, 120 VAC, 0.1 A, LED - Static, Matte, 40K |
- |
Special Features |
6 IN |
- |
|
average life |
Light Commercial, Residential, Restroom |
- |
bulb type |
LED - Static |
- |
Bundle Diameter |
3.67 |
- |
dimmable |
Open Office, Retail |
- |
Fixture Type |
Open Office, Retail |
- |
Hardware |
Open Office, Retail |
- |
Knockouts |
Classroom, Conference Room, Corridor |
- |
lumens |
Open Office, Retail |
- |
Maximum Operating Temperature |
+46 °C;+115 °F |
- |
Minimum Operating Temperature |
-18 °C;-0 °F |
- |
package quantity |
1 ct |
- |
pallet quantity |
300 |
- |
sensing range |
Open Office, Retail |
- |
Socket Type |
- |
Not Applicable |
Standards Met |
CSA Certified;UL Listed |
- |
supply voltage |
Brady |
- |
Warranty |
5 yr |
- |
|
Brand |
Lithonia Lighting |
Lithonia Lighting |
Manufacturers Part Number |
65BEMW LED 30K 90CRI M6 |
65BEMW LED 30K M6 |
sub brand |
Lithonia Lighting |
- |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Trim |
Downlight, Trim |
|
Manufacturer Status |
Inactive |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Light Commercial;Residential |
Light Commercial, Residential |
Energy Star |
yes |
- |
environmental conditions |
Open Office, Retail |
- |
Mounting |
Recessed |
Recessed |
standard |
CSA,cUL |
CSA, cUL, ENERGY STAR |
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
Call nearest store for Item Price
|