Nacogdoches |
13 |
2 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
690WG |
271W |
Manufacturer Number |
690WG |
271W-BOX |
Category |
Gen Purpose Wiring Devices -
Combination Devices
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Residential Switches
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007690132 |
00032664160509 |
Weight per package |
0.2162 (lbs/each) |
0.27 (lbs/each) |
Description |
690WG Combo 2SW 1P 15A 120/277V W/GRD W
Combination Switch, 2 Poles, 15 A, 120/277 V Ac, White, 3 Wires, Thermoplastic, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
|
271W Switch Duplex Comb SP/SP 15A 120V WH
00032664750311|0032664|032664750311|03266475031|75031|271W Box|271W-B0X|271WBOX|271W-Box|Switch Duplex Comb SP/SP 15A 120V WH|Arrow Hart - Cooper Wiring Devices 271W Box|Arrow Hart - Cooper Wiring Devices 271W-B0X|Arrow Hart - Cooper Wiring Devices 271WBOX|Arrow Hart - Cooper Wiring Devices 271W-Box|Cooper Wiring Devices 271W Box|Cooper Wiring Devices 271W-B0X|Cooper Wiring Devices 271WBOX|Cooper Wiring Devices 271W-Box|Cooperwiring 271W Box|Cooperwiring 271W-B0X|Cooperwiring 271WBOX|Cooperwiring 271W-Box|
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.86 (Each) |
$15.43 (Each) |
Carton/Reel |
$12.86 (1 Each) |
$154.30 (10 Each) |
Standard Packaging/Reel |
$642.80 (50 Each) |
$1,543.00 (100 Each) |
|
amperage rating |
15 |
STRGHT BLADE PLG&CONNEC |
connection |
Non Ground |
- |
Current Rating |
15 A |
- |
Material |
Thermoplastic |
- |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
120/277 V ac |
- |
Wire Size |
4 |
- |
|
Color |
White |
STRGHT BLADE PLG&CONNEC |
|
|
Description |
COMBO 2SW 1P 15A 120/277V W/GRD W |
SWITCH DUPLEX COMB SP/SP 15A 120V WH |
extra long description |
P&S 690WG COMBO 2SW 1P 15A 120/277V |
EWD 271W-SP-L Switch Duplex Comb SP |
Features |
single pole, double combination switch, 15 amps, 120/277 volts, with ground, white. |
- |
Long Description |
Combination Switch, 2 Poles, 15 A, 120/277 V ac, White, 3 Wires, ThermoPlastic, 1.32 (L) x 0.94 (W) x 3.28 (H) in, Toggle Actuator, Wall Mount, 0.22 lb |
00032664750311|0032664|032664750311|03266475031|75031|271W BOX|271W-B0X|271WBOX|271W-BOX|Switch Duplex Comb SP/SP 15A 120V WH|ARROW HART - COOPER WIRING DEVICES 271W BOX|ARROW HART - COOPER WIRING DEVICES 271W-B0X|ARROW HART - COOPER WIRING DEVICES 271WBOX|ARROW HART - COOPER WIRING DEVICES 271W-BOX|COOPER WIRING DEVICES 271W BOX|COOPER WIRING DEVICES 271W-B0X|COOPER WIRING DEVICES 271WBOX|COOPER WIRING DEVICES 271W-BOX|CooperWiring 271W BOX|CooperWiring 271W-B0X|CooperWiring 271WBOX|CooperWiring 271W-BOX| |
Product Type |
Combo 2SW 1P 15A 120/277V W/GRD W |
Switch Duplex Comb SP/SP 15A 120V WH |
Short Description |
Combination Switches, 15 A, 2 Poles, White |
- |
Special Features |
Two devices fits in one space, side wire |
Combination Switch |
|
actuator type |
Toggle |
- |
dimensions |
1.32 (L) x 0.94 (W) x 3.28 (H) in |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
10 CA;50 PK |
- |
Standards Met |
UL498 |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Eaton |
Manufacturers Part Number |
690-WG |
271W-BOX |
sub brand |
- |
STRGHT BLADE PLG&CONNEC |
|
Category Description |
Residential Switches |
Commercial switches |
Type |
Combination switch |
COMMERCIAL |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Commercial;Residential |
STRGHT BLADE PLG&CONNEC |
Mounting |
WALL |
- |
nema rating |
5-15R |
- |
standard |
UL 498 |