Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Scotch |
Nsi |
Catalog Number |
70 |
WWSR10 |
Manufacturer Number |
7000006225 |
WW-SR-10 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201500 - Tape
|
31201502 - Electrical insulating tape
|
UPC/EAN/GTIN |
00051128572610 |
00662381365705 |
Weight per package |
0.0098 (lbs/each) |
0.16 (lbs/each) |
Description |
70 Silicone Rubber Elec Tape, 1" X 30', Sky BL/Gy
Electrical Tape, Sky Blue/Gray, Inorganic Silicone Rubber Adhesive Material, 12 LB/In Tensile Strength, 450 % Elongation At Break, +356 °F Operating Temperature, 30 FT Length, 1 In Width, 12 Mil Thickness, 5 Yr Shelf Life, 0.24 LB
|
WWSR10 High Voltage Silicone Rubber 30 FT X 1 In
Warriorwrap WW-SR-10 Gray Silicone Rubber High-Voltage Splicing Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 20MIL Thick, 1 Inch Wide, 30FT Long and Is Made From Silicone Rubber. The Self-Bonding Design Features No Adhesive But Forms A Solid Mass When Wrapped Under Tension. Top Breaking Strength, Elongation and Elasticity Make Warriorwrap An Excellent Choice For Heavy-Duty Jobs Including Jacketing High-Voltage Terminations On Extru
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$79.67 (Each) |
$77.69 (Each) |
Carton/Reel |
$1,912.08 (24 Each) |
$77.69 (1 Each) |
Standard Packaging/Reel |
$1,912.08 (24 Each) |
$77.69 (1 Each) |
|
Material |
Silicone Rubber;Easy Strip Liner;Easy Tear Liner |
SILICONE RUBBER |
|
Background Color |
Sky Blue/Gray |
- |
Backing Material |
- |
NSI |
Color |
- |
Light Grey |
|
Length |
30 ft;9 m |
30 |
Size |
- |
L=30 FT - W=1.00 IN |
Thickness |
12 mil;0.3 mm |
20 |
Width |
1 in;25.4 mm |
1.00 |
|
Description |
SILICONE RUBBER ELEC TAPE, 1" X 30', SKY BL/GY |
HIGH VOLTAGE SILICONE RUBBER 30 FT X 1 IN |
extra long description |
3M 7000006225 Scotch® Self-Fusing S |
NSI WW-SR-10 Silicone Rubber Tape H |
Features |
Scotch(R) Self-Fusing Silicone Rubber Electrical Tape 70 is a high-temperature, arc- and track-resistant tape composed of self-fusing, inorganic siliconerubber with an easy-tear and easy-strip liner. Scotch(R) Self-Fusing Silicone Rubber Electrical Tape 70 can be used as base tape layer to cleanly reenterConnections. |
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity. This silicone rubber splicing tape is a self-amalgamating, chemically cross-linked tape that self-bonds when wrapped under tension and forms a solid mass within minutes of applicati |
Long Description |
Electrical Tape, Sky Blue/Gray, Inorganic Silicone Rubber Adhesive Material, 12 lb/in Tensile Strength, 450 % Elongation at Break, +356 °F Operating Temperature, 30 ft Length, 1 in Width, 12 mil Thickness, 5 yr Shelf Life, 0.24 lb |
WarriorWrap WW-SR-10 Gray Silicone Rubber High-Voltage Splicing Tape is strong enough for professional environments and gets the job done right the first time, every time. This tape is 20mil thick, 1 inch wide, 30ft long and is made from silicone rubber. The self-bonding design features no adhesive but forms a solid mass when wrapped under tension. Top breaking strength, elongation and elasticity make WarriorWrap an excellent choice for heavy-duty jobs including jacketing high-voltage terminations on extru |
Product Type |
Electrical Tape |
Silicone Rubber Tape HV 1" 30FT |
Short Description |
Self-Fusing Silicone Rubber Electrical Tape 70 |
- |
Special Features |
Provides Outstanding Resistance to Ozone, Tracks and Arcs |
Unique triangular cross-section, Self-amalgamating, UV and Oil resistant, Center line for half-lapping guide |
|
Adhesive Material |
Inorganic Silicone Rubber |
- |
Elongation at Break |
450 % |
- |
Maximum Operating Temperature |
+356 °F;+180 °C |
- |
maximum voltage |
- |
69 |
package quantity |
1 RL/CT;24 RL/CA |
- |
Shelf Life |
5 yr |
- |
Standards Met |
RoHS 2011/65/EU Compliant |
- |
Temperature Range |
- |
180 C, 356 F |
Tensile Strength |
12 lb/in |
580 |
Warranty |
- |
1 YEAR |
|
Brand |
Minnesota Mining (3M) |
NSi |
Manufacturers Part Number |
70 |
WW-SR-10 |
sub brand |
Scotch(R) |
- |
|
Category Description |
TAPE |
TAPE |
Type |
Rubber Insulating and Splicing |
Silicone Rubber |
|
|
Application |
Electrical Maintenance;Appliance and Fixture;Automotive and Marine;Commercial Construction;Industrial Construction;Irrigation;Maintenance and Repair Operations;Mining;Solar;Utility;Wind Power |
For jacketing of high voltage terminations on extruded dielectric cables through 69000 volts. For insulating high temperature silicone insulated cables. A positive oil stop in the construction of transition splices. |