Nacogdoches |
4 |
4 |
All Stores |
|
|
|
Vendor |
Advance |
Advance By Signify |
Catalog Number |
71A6051001D |
RKS400M5 |
Manufacturer Number |
485227 |
N/A |
Category |
High Intensity Discharge Balla -
Hid Ballast Kits
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Hid Ballasts
|
Hid Ballasts
|
UNSPSC |
39101902 - High intensity discharge HID ballast
|
-
|
UPC/EAN/GTIN |
00781087110379 |
N/A |
Weight per package |
13.12 (lbs/each) |
0 |
Description |
71A6051001D 400W MH 5-Tap Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Probe, 400 W, 120/208/240/277/480 V, 2.86 A;1.45 A;1.29 A;1.1 A;0.62 A, Non Dimmable, 1 Lamps, 4.8 In Length, 4.45 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +105 °C (Capacitor) Operating Temperature, 5.938 KG
|
RKS400M5 400W MH 5-Tap Bal
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$152.54 (Each) |
$152.54 (Each) |
Carton/Reel |
$152.54 (1 Each) |
$152.54 (1 Each) |
Standard Packaging/Reel |
$152.54 (1 Each) |
$152.54 (1 Each) |
|
Ballast Type |
Magnetic HID |
- |
Current Rating |
2.86 A;1.45 A;1.29 A;1.1 A;0.62 A |
- |
Lamp Type |
METAL HALIDE |
- |
Number of Lamps |
1 |
- |
Voltage Rating |
120/208/240/277/480 V |
- |
Wattage |
400 |
- |
|
Height |
4.3 in |
- |
Length |
4.8 in |
- |
Width |
1.69 |
- |
|
Description |
400W MH 5-TAP BAL |
400W MH 5-TAP BAL |
extra long description |
ADV 485227 MH BAL 400W M59 5-TAP KI |
- |
Features |
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. |
- |
Long Description |
Magnetic HID Kit, Magnetic HID Ballast, Probe, 400 W, 120/208/240/277/480 V, 2.86 A;1.45 A;1.29 A;1.1 A;0.62 A, Non Dimmable, 1 Lamps, 4.8 in Length, 4.45 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, +105 °C (Capacitor) Operating Temperature, 5.938 kg |
- |
Product Type |
MH Bal 400W M59 5-Tap Kit |
- |
Short Description |
Magnetic HID Kit, Probe, 400 W, MH Ballast |
- |
Special Features |
M59 ANSI |
- |
|
ANSI Code |
M59 |
- |
Ballast Factor |
1 |
- |
dimmable |
No |
- |
For Bulb Type |
Metal Halide |
- |
Maximum Operating Temperature |
+105 °C (Capacitor) |
- |
package quantity |
1 PK |
- |
Power Factor |
0.90 |
- |
Power Rating |
400 |
- |
Standards Met |
UL Listed;CSA Certified;RoHS Compliant |
- |
start type |
Probe |
- |
|
|
Brand |
Philips Advance |
Advance By Signify |
Manufacturers Part Number |
71A6051001D |
- |
|
Category Description |
HID BALLASTS |
HID BALLASTS |
Type |
Magnetic HID |
- |
|
|
|
Application |
Outdoor;Lighting Luminaire Component |
- |
Frequency Rating |
60 Hz |
- |
standard |
ULR;CSA certificate;RoHS Compliant |