Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Lighting |
Osram Sylvania |
Catalog Number |
757UNIT |
757 |
Manufacturer Number |
757-UNIT-28 |
757/35781 |
Category |
Miniature, Automotive & Sealed -
Miniature Lamps
|
Miniature, Automotive & Sealed -
Miniature Lamps
|
Classification |
Incandescent
|
Incandescent
|
UNSPSC |
39101622 - Miniature lamp
|
-
|
UPC/EAN/GTIN |
00043168816557 |
046135357817 |
Weight per package |
0.01 (lbs/each) |
0.01 (lbs/each) |
Description |
757UNIT T3.25 28V Mini Bayonet Base Incandescent Lamp
Mini Incandescent Lamp, T3 1/4 Shape, 8 LM Brightness (Lumens), 2 W, 28 V, 0.08 A, Hard Glass Material, 15000 H Average Life, Bayonet Base, 0.4 In Diameter, 1.19 In Length, 0.01 LB
|
757 T3.25 28V Mini Bayonet Base Incandescent Lamp
1.06 Inch Overall Length; Automotive Lamp, Indicator Light Application; 1000 Standard Package; Miniature Bayonet Base Type; T3-1/4 Shape Designation; 0.62 CD (Spherical) Intensity; C-2F Filament Type; 0.08 Ampere Design Current 1; 28 V Design Voltage 1; 7500 Life 1 In Hour; Diameter 0.43 Inch; Light Center Length 0.75 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.00 (Each) |
$0.00 (Each) |
Carton/Reel |
$0.00 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$0.00 (50 Each) |
$0.00 (10 Each) |
|
Current Rating |
0.08 A |
- |
Material |
Hard Glass |
- |
Shape |
T3 1/4 |
- |
Voltage Rating |
28 V |
8410B |
Wattage |
2 W |
- |
Wire Size |
- |
SINGLE RECEPTACLE, SINGLE TYPE; NYLON FACE/BASE MATERIAL; BROWN COLOR; 5-15R CONFIGURATION; 3 WIRE(S); HOSPITAL GRADE; UL 498, CSA C22.2, NOM 426 APPROVAL; 125 VAC VOLTAGE RATING; 15 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S) |
|
Base Type |
Bayonet |
Miniature Bayonet |
Enclosure Material |
- |
993 |
|
Diameter |
0.4 in |
- |
Length |
1.19 in |
- |
Overall Length |
- |
0.94 INCH |
Size |
- |
5262B |
|
Additional Information |
C-2F Filament |
1000 watt |
Commodity Description |
- |
TELEPHONE WALL JACK |
Description |
T3.25 28V MINI BAYONET BASE INCANDESCENT LAMP |
T3.25 28V MINI BAYONET BASE INCANDESCENT LAMP |
extra long description |
GEL 757-UNIT-28 81655 MINIATURE - O |
- |
Long Description |
Mini Incandescent Lamp, T3 1/4 Shape, 8 lm Brightness (Lumens), 2 W, 28 V, 0.08 A, Hard Glass Material, 15000 h Average Life, Bayonet Base, 0.4 in Diameter, 1.19 in Length, 0.01 lb |
1.06 INCH OVERALL LENGTH; AUTOMOTIVE LAMP, INDICATOR LIGHT APPLICATION; 1000 STANDARD PACKAGE; MINIATURE BAYONET BASE TYPE; T3-1/4 SHAPE DESIGNATION; 0.62 CD (SPHERICAL) INTENSITY; C-2F FILAMENT TYPE; 0.08 AMPERE DESIGN CURRENT 1; 28 V DESIGN VOLTAGE 1; 7500 LIFE 1 IN HOUR; DIAMETER 0.43 INCH; LIGHT CENTER LENGTH 0.75 INCH |
Product Type |
81655 Miniature - Other |
Miniature Lamp |
Short Description |
Mini Incandescent Lamp, T3 1/4, 2W, 28V |
- |
Special Features |
1.190IN Length |
- |
|
Applicable Standard |
- |
2132V |
average life |
15000 h |
- |
Base |
SINGLE RECEPTACLE, SINGLE TYPE; NYLON FACE, PVC BASE MATERIAL; IVORY COLOR; 6-15R CONFIGURATION; 3 WIRE(S); COMMERCIAL GRADE; UL (CANADA AND US), UL 498, NOM 426 APPROVAL; 250 VAC VOLTAGE RATING; 15 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S) |
- |
Brightness (Lumens) |
8 lm |
- |
Bypass Switch Type |
- |
03072103275 |
Design Current 1 |
- |
0.08 AMPERE |
Design Voltage 1 |
- |
28 V |
Filament Type |
- |
C2F |
Hub Type |
- |
SINGLE RECEPTACLE, SINGLE TYPE; NYLON FACE, PVC BASE MATERIAL; IVORY COLOR; 6-15R CONFIGURATION; 3 WIRE(S); COMMERCIAL GRADE; UL (CANADA AND US), UL 498, NOM 426 APPROVAL; 250 VAC VOLTAGE RATING; 15 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S) |
Intensity |
- |
.62 CP |
Knockouts |
- |
03266475180 |
Life 1 in hour |
- |
7500 Hrs |
Number of Jaws |
- |
28 V |
package quantity |
50 CA |
- |
|
Brand |
GE Lighting |
OSRAM SYLVANIA |
Manufacturers Part Number |
757-UNIT-28 |
757/35781 |
|
Category Description |
INCANDESCENT |
INCANDESCENT |
|
|
|
Application |
Indicator |
AUTOMOTIVE INSTRUMENT, INDICATOR |
Enclosure |
- |
62 dB |
|
|
Call nearest store for Item Price
|
Call nearest store for Item Price
|