Item Comparison: 8434, LT114NM250

Item

8434 - 1-1/4" NM L/T 100' Coil - SPC

8434
1-1/4" NM L/T 100' Coil

$2.9064 Foot

$290.64 (100 Feet)

QTY:
Feet
Add
LT114NM250 - 1-1/4" NM L/T 250' - Flexible Conduit

LT114NM250
1-1/4" NM L/T 250'

$2.8344 Foot

$708.60 (250 Feet)

QTY:
Feet
Add
Nacogdoches 44 0
All Stores 28,446 1,250
Vendor SPC Flexible Conduit
Catalog Number 8434 LT114NM250
Manufacturer Number 8434 55091802
Category Enhanced Commodity Codes - Conduit & Raceways Enhanced Commodity Codes - Conduit & Raceways
Classification Non-Metallic Sealtite and Fittings Liquid Tight
UNSPSC - 26121517 - Copper wire
UPC/EAN/GTIN 658746843407 00032886042881
Weight per package 0.35 (lbs/each) 2.61 (lbs/ft)
Description 8434 1-1/4" NM L/T 100' Coil
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 1.380 to 1.410 In Conduit Inner Diameter, 1.630 to 1.660 In Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
LT114NM250 1-1/4" NM L/T 250'
Liquid Tight Conduit, Made In Usa, LT11 Model/Series, 1 CT;250 FT/PK Package Quantity, Non-Metallic Special Features, 1-1/4 In Trade Size
Minimum Order QTY 100 10 Units
Unit/Foot $2.91 (Foot) $2.83 (Foot)
Carton/Reel $290.64 (100 Feet) $2.83 (1 Feet)
Standard Packaging/Reel $290.64 (100 Feet) $708.60 (250 Feet)
Color Gray -
Style Type B -
Length - 300
Description 1-1/4" NM L/T 100' COIL 1-1/4" NM L/T 250'
extra long description - SWC 55091802 Galflex® Type RWS Red
Long Description Nonmetallic Liquid-Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 1.380 to 1.410 in Conduit Inner Diameter, 1.630 to 1.660 in Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab Liquid Tight Conduit, Made in USA, LT11 Model/Series, 1 CT;250 FT/PK Package Quantity, Non-Metallic Special Features, 1-1/4 in Trade Size
Product Type Nonmetallic Liquid-Tight Conduit Liquid Tight Conduit
Short Description Nonmetallic Liquid-Tight Conduit, 1-1/4 in, Type B, Gray, 100 PK Liquid Tight Conduit, LT11, 1-1/4 in, 250 FT/PK, 1 CT
similar brands Sealtite® -
Special Features Resists Corrosion, Abrasion, Oil, Water, Acid, Metal Shavings, & Rough Environments;Resists Abuse, Pull & Crushing;Outdoor, Sunlight Resistant, Direct Burial;Light Weight & Lower Installed Cost;Quick Installation, Cuts With Utility Knife or PVC Cutter Non-Metallic
Conduit Inner Diameter 1.380 to 1.410 in -
Conduit Outer Diameter 1.630 to 1.660 in -
Model/Series - LT11
outside diameter - 1900
package quantity 100 PK 250 FT/PK;1 CT
Standards Met UL Listed File No. E129973;CSA Certified File No. LL-84705 -
Made in USA - yes
Brand SUPERFLEX LTD. SOUTHWIRE COMPANY
Manufacturers Part Number 8434 LT114NM250
Category Description NON-METALLIC SEALTITE AND FITTINGS Liquid Tight
Type - FMC-RWS
Trade Size 1-1/4 in 1-1/4 in
minimum qty 100 -
Weight 22 lb -
Application HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat