Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Unity |
Unity |
Catalog Number |
8824GNK |
8824G |
Manufacturer Number |
8824GNK |
8824GNK |
Category |
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131710 - Wireway
|
39131710 - Wireway
|
UPC/EAN/GTIN |
00761515104200 |
00761515104200 |
Weight per package |
13 (lbs/each) |
13 (lbs/each) |
Description |
8824GNK 8X8X24 SC Wireway 3
Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H
|
8824G 8X8X24 SC Wireway 3
Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$82.79 (Each) |
$82.79 (Each) |
Carton/Reel |
$82.79 (1 Each) |
$82.79 (1 Each) |
Standard Packaging/Reel |
$82.79 (1 Each) |
$82.79 (1 Each) |
|
Cover Type |
Removable Hinged |
Removable Hinged |
Material |
Low-Carbon Steel |
Low-Carbon Steel |
|
Finish |
Powder Coat |
Powder Coat |
|
Height |
8 |
8 |
Length |
24 |
24 |
Width |
8 |
8 |
|
Construction |
Formed From Code Gauge, Low Carbon Steel |
Formed From Code Gauge, Low Carbon Steel |
Description |
8X8X24 SC WIREWAY 3 |
8X8X24 SC WIREWAY 3 |
extra long description |
UNT 8824GNK N1 HINGED COVER WIREWAY |
UNT 8824GNK N1 HINGED COVER WIREWAY |
Long Description |
Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 IN, Width: 8 IN, 8 IN Height, NEMA 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 GA Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant, For Cable And Wire Junction, Distribution And Termination, H |
Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 IN, Width: 8 IN, 8 IN Height, NEMA 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 GA Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant, For Cable And Wire Junction, Distribution And Termination, H |
Product Type |
N1 Hinged Cover Wireway No K.O. Powder Coated |
N1 Hinged Cover Wireway No K.O. Powder Coated |
Special Features |
For protecting electrical wiring where dust, dirt, oil and water are not serious problems; All sections and fittings are fully open on one side so wires and cables can be laid in along an entire run; No pulling-through of wires or cables is required; Wireway body has mounting holes on the back; Cover is secured to the body with plated screws; Keyhole slots are furnished on the wireway cover which allow easy access to the inside without removing the screws; #10-32 x 5/16 thread forming screw |
For protecting electrical wiring where dust, dirt, oil and water are not serious problems; All sections and fittings are fully open on one side so wires and cables can be laid in along an entire run; No pulling-through of wires or cables is required; Wireway body has mounting holes on the back; Cover is secured to the body with plated screws; Keyhole slots are furnished on the wireway cover which allow easy access to the inside without removing the screws; #10-32 x 5/16 thread forming screw |
|
|
Brand |
Unity |
Unity |
Manufacturers Part Number |
8824GNK |
8824GNK |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Lay-In Wireway |
Lay-In Wireway |
|
|
Application |
For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable |
For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable |
Enclosure |
NEMA 1, IP30 |
NEMA 1, IP30 |
standard |
C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant |
C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant |