Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Blackburn Mechanical |
Catalog Number |
8H |
8H3 |
Manufacturer Number |
8H |
8H3 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786200023 |
00783786200276 |
Weight per package |
0.026 (lbs/each) |
0.027 (lbs/each) |
Description |
8H #8 Cu Split Bolt
Split Bolt Connector, #14 Awg (Minimum Tap With Maximum Main);#10 Awg (Solid Equal Main and Tap) Conductor Size, #8 Awg (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 25/32 In Overall Length, Split Terminal, 0.03 LB/Ea
|
8H3 8STR 3W Cu Split Bolt
Type H High Strength Split-Bolt Connector Made Of Bronze Alloy For Use On Copper Conductors. Conductor Range For Equal Main and Tap 8 STR.-12 Sol.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.08 (Each) |
$5.34 (Each) |
Carton/Reel |
$508.42 (100 Each) |
$534.18 (100 Each) |
Standard Packaging/Reel |
$508.42 (100 Each) |
$5,341.80 (1000 Each) |
|
Material |
Bronze Alloy |
Bronze Alloy |
Terminal Type |
Split |
- |
|
Color |
Metallic |
Metallic |
Conductor Material |
Copper |
- |
|
Overall Length |
25/32 in |
- |
|
Description |
#8 CU SPLIT BOLT |
8STR 3W CU SPLIT BOLT |
extra long description |
ABB 8H H-STRNGTH SPLITBLT CONN 8STR |
ABB 8H3 H-STRNGTH SPLITBLT CONN 8-1 |
Long Description |
Split Bolt Connector, #14 AWG (Minimum Tap with Maximum Main);#10 AWG (Solid Equal Main and Tap) Conductor Size, #8 AWG (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 25/32 in Overall Length, Split Terminal, 0.03 lb/EA |
Type H High Strength Split-Bolt Connector made of Bronze Alloy for Use on Copper Conductors. Conductor Range for Equal Main and Tap 8 Str.-12 Sol. |
Product Type |
Split Bolt Connector |
H-STRNGTH Splitblt Conn 8-12SLD |
Short Description |
#8 Split Bolt Connector, Non-Insulated, 25/32 in L |
- |
similar brands |
Servit® |
- |
Special Features |
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design |
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper pressure bar. Bolt and nut of hex design |
|
for use with |
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#8 AWG (Solid Equal Main and Tap) |
- |
Minimum Conductor Size |
#14 AWG (Minimum Tap with Maximum Main);#10 AWG (Solid Equal Main and Tap) |
- |
package quantity |
100 CT;1000 PK |
- |
Standards Met |
UL Listed 486C 467;CSA Certified |
- |
|
|
Brand |
Thomas & Betts |
Blackburn Mechanical |
Manufacturers Part Number |
8H |
- |
sub brand |
Blackburn |
- |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Split-Bolt |
Split-Bolt |
|
|
Application |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
standard |
UL E9809 |
UL E9809 |