Nacogdoches |
2,251 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
902S |
1802 |
Manufacturer Number |
902-S |
1802 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Rigid Straps & Clampbacks
|
Rigid Straps & Clampbacks
|
UNSPSC |
39121705 - Cable clamp and staple
|
39121705 - Cable clamp and staple
|
UPC/EAN/GTIN |
00781747029027 |
00687855218028 |
Weight per package |
0.066 (lbs/each) |
0.08 (lbs/each) |
Description |
902S 3/4" One Hole Rigid Strap
Pipe Strap, 3/4 In Trade Size, Zinc Electro-Plated, 1-3/4 In Length, 7/8 In Width, 0.066 LB/Ea
|
1802 3/4" One Hole Rigid Strap
Features:1.22IN Length X 0.75IN Width X 0.92IN Height, 1/4IN Dia Hole, For Rigid Conduit and Imc, Size:0.75IN, Material:Steel, Finish:Zinc Plated
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.61 (Each) |
$0.00 (Each) |
Carton/Reel |
$30.48 (50 Each) |
$0.00 (25 Each) |
Standard Packaging/Reel |
$304.85 (500 Each) |
$0.00 (250 Each) |
|
|
|
Length |
1-3/4 in |
- |
Width |
7/8 in |
- |
|
Description |
3/4" ONE HOLE RIGID STRAP |
3/4" ONE HOLE RIGID STRAP |
extra long description |
BPT 902-S 3/4" RIGID PIPE STRAP |
EGS 1802 3/4 IN 1 HOLE STRAP STL |
Features |
To support rigid conduit and IMC to mounting surface. |
- |
Long Description |
Pipe Strap, 3/4 in Trade Size, Zinc Electro-Plated, 1-3/4 in Length, 7/8 in Width, 0.066 lb/EA |
Features:1.22IN Length X 0.75IN Width X 0.92IN Height, 1/4IN Dia Hole, For Rigid Conduit And IMC, Size:0.75IN, Material:Steel, Finish:Zinc Plated |
Product Type |
Pipe Strap |
3/4 In 1 Hole Strap STL |
Short Description |
Pipe Strap, 3/4 in, Zinc Electro-Plate, 1 Hole |
- |
Special Features |
One Hole Strap |
1.22 IN Length X 0.75 IN Width X 0.92 IN Height, 1/4 IN Dia Hole, For Rigid Conduit And IMC |
|
Cable Size |
- |
0.75 |
Color/Finish |
Zinc Electro-Plated |
- |
for use with |
Rigid and IMC Conduit |
- |
media |
Yes |
- |
package quantity |
500 PK |
- |
Standards Met |
CSA File No: LR39354;UL File No: UL-2239;File No. E161206: 904-S to 908-S & 910-S;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
902-S |
1802 |
sub brand |
- |
NEER |
|
Category Description |
RIGID STRAPS & CLAMPBACKS |
RIGID STRAPS & CLAMPBACKS |
Type |
One Hole Pipe Strap |
1 Hole Click-On Strap |
|
|
|
Application |
To Support Rigid Conduit and IMC to Mounting Surface |
Provides suppor for conduits as required by the National Electrical Code |
standard |
CSA |
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
Call nearest store for Item Price
|