Not Specified |
0 |
0 |
Not Specified |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Fluke |
Catalog Number |
923S |
373 |
Manufacturer Number |
923-S |
FLUKE373 |
Category |
Emt Straps & Clamp Backs -
Steel One Hole Emt Straps
|
Testers & Meters -
Meters, Panel Instruments
|
Classification |
Emt Straps
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
31162906 - Hose or pipe clamps
|
41113637 - Voltage or current meters
|
UPC/EAN/GTIN |
00781747009234 |
00095969557832 |
Weight per package |
0.085 (lbs/each) |
1.7637 (lbs/each) |
Description |
923S 1-1/4" One Hole Emt Strap
One Hole Strap, 1-1/4 In Trade Size, Zinc Electro-Plate, 1.88 In Length, 0.88 In Width, 0.085 LB
|
373 600A TRMS Ac Clamp Meter
Ac Clamp Meter, 2% ±5 Digits (48 – 62 HZ) (Ac Current);1.0% ±5 Digits (48 – 62 HZ) (Ac Voltage);1% ±5 Digits (DC Voltage);1% ±5 Digits (Resistance);1.9% ±2 Digits (Capacitance) Accuracy, 48 to 62 HZ, Alkaline, 600 A, 600 V Ac/DC, Battery Powered, 45 MM Height, 232 MM Length, 85 MM Width, 370 G, Backlight Display, -10 °C Operating Temperature, +50 °C Operating Temperature
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.27 (Each) |
$391.68 (Each) |
Carton/Reel |
$127.02 (100 Each) |
$391.68 (1 Each) |
Standard Packaging/Reel |
$127.02 (100 Each) |
$391.68 (1 Each) |
|
amperage rating |
- |
600 |
Material |
Steel |
- |
Voltage Rating |
- |
600 V ac/dc |
|
Finish |
Zinc Electroplated |
- |
|
Height |
- |
45 mm |
Length |
1.88 in |
232 mm |
Size |
1 1/4 |
- |
Width |
0.88 in |
85 mm |
|
Description |
1-1/4" ONE HOLE EMT STRAP |
600A TRMS AC CLAMP METER |
extra long description |
BPT 923-S 1-1/4" EMT PIPE STRAP STE |
FLK FLUKE-373 600A TRMS AC CLP M |
Features |
To support rigid conduit and IMC to mounting surface. |
Fluke 373 True-RMS AC Clamp Meter is a great choice for AC-only current measurement situations. Featuring True RMS AC voltage and current measurements you can measure AC current to 600 A and AC voltage to 600V. The 373 also measures DC voltage to 600 V and resistance to 6000 .To make it even easier to use, the large, easy-to-read backlit display provides better visibility in dimly lit conditions. And the 373 automatically sets the correct measurement range based on the voltage present when you power up, s |
Long Description |
One Hole Strap, 1-1/4 in Trade Size, Zinc Electro-Plate, 1.88 in Length, 0.88 in Width, 0.085 lb |
AC Clamp Meter, 2% ±5 Digits (48 – 62 Hz) (AC Current);1.0% ±5 Digits (48 – 62 Hz) (AC Voltage);1% ±5 Digits (DC Voltage);1% ±5 Digits (Resistance);1.9% ±2 Digits (Capacitance) Accuracy, 48 to 62 Hz, Alkaline, 600 A, 600 V ac/dc, Battery Powered, 45 mm Height, 232 mm Length, 85 mm Width, 370 g, Backlight Display, -10 °C Operating Temperature, +50 °C Operating Temperature |
Product Type |
One Hole Strap |
AC Clamp Meter |
Short Description |
One Hole EMT Strap, 1-1/4 in, Zinc Electro-Plate |
AC Clamp Meter, 600 VAC/dc, 600 A |
|
ac current |
- |
600 A |
Accuracy |
- |
2% ±5 Digits (48 – 62 Hz) (AC Current);1.0% ±5 Digits (48 – 62 Hz) (AC Voltage);1% ±5 Digits (DC Voltage);1% ±5 Digits (Resistance);1.9% ±2 Digits (Capacitance) |
Battery Chemistry Type |
- |
Alkaline |
Display Type |
- |
Backlight |
for use with |
EMT Conduit |
- |
includes |
- |
Large Backlit Display |
Maximum Operating Temperature |
- |
+50 °C |
media |
Yes |
- |
Minimum Operating Temperature |
- |
-10 °C |
package quantity |
100 PK |
1 ct |
Power Source |
- |
Battery |
Standards Met |
CSA certified |
CSA Certified (Canada and US);CE Certified;TUV |
|
|
Brand |
Bridgeport |
FLUKE |
Manufacturers Part Number |
923-S |
FLUKE-373 |
|
Category Description |
EMT STRAPS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
One Hole EMT Strap |
- |
|
|
|
Application |
Used to Support EMT to Mounting Surface |
- |
Enclosure |
- |
Hard plastic |
Frequency Rating |
- |
48 to 62 Hz |
standard |
CSA |