Nacogdoches |
238 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Southwire Rough Electrical Com |
Catalog Number |
953 |
953 |
Manufacturer Number |
953 |
953 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Condubx, Non-Metallic CBL, S. -
Non-Metallic CBL CBL Fittings
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
N/A
|
UNSPSC |
31162905 - Beam clamps
|
39121400 - Electrical lugs plugs and connectors
|
UPC/EAN/GTIN |
00781747009531 |
00751338195103 |
Weight per package |
0.584 (lbs/each) |
0.127 (lbs/each) |
Description |
953 3/8" Malleable Beam Clamp
Clamp, 2 In Trade Size, Zinc Electro-Plated, Insulated, 1-7/8 In Length, 1-5/16 In Width, 1-3/4 In Height, 0.584 LB
|
953 TPZ 953 1IN CLMP Conn F/Se CBL
1IN NM Se Conn
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.57 (Each) |
$0.00 (Each) |
Carton/Reel |
$478.50 (50 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$478.50 (50 Each) |
$0.00 (1 Each) |
|
Material |
Malleable Iron |
Die-Cast Zinc |
|
Finish |
Zinc Electroplated |
- |
|
Height |
1-3/4 in |
- |
Length |
1-7/8 in |
- |
Size |
2 |
- |
Width |
1-5/16 in |
- |
|
Additional Information |
- |
ROHS Compliant; Size 1.2 Inch L |
Commodity Description |
- |
NON-METALLIC CABLE CABLE FITTINGS |
Description |
3/8" MALLEABLE BEAM CLAMP |
TPZ 953 1IN CLMP CONN F/SE CBL |
extra long description |
BPT 953 2" BEAM CLAMP |
DIE-CAST ZINC MATERIAL; (2) SCREW CLAMP INSTALLATION; NON-METALLIC CABLE CABLE TYPE; (3) 8 TO (3) 4 AWG CABLE SIZE; UL (CANADA AND US) APPROVAL; 250 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; OVAL SHAPE THROAT TYPE |
Features |
Single screw beam clamp insulator support with two threaded holes. UL listed. |
- |
Long Description |
Clamp, 2 in Trade Size, Zinc Electro-Plated, Insulated, 1-7/8 in Length, 1-5/16 in Width, 1-3/4 in Height, 0.584 lb |
1IN NM SE CONN |
Product Type |
Clamp |
Non-Metallic Sheathed Cable Connector |
Short Description |
Clamp, 2 in, Zinc Electro-Plate, Malleable Iron |
- |
similar brands |
Fullman |
- |
Special Features |
Tap Size (UNC) 3/8 - 16 |
- |
|
Cable Size |
- |
(3) 8 to (3) 4 AWG |
Cable Type |
- |
Non-Metallic Cable |
Color/Finish |
Zinc Electro-Plated |
- |
Insulated/Non-Insulated |
Insulated |
- |
media |
Yes |
- |
package quantity |
1 CT;50 Pk |
- |
Rod Size |
3/8-16 |
- |
Standards Met |
UL File No: E161206;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed |
- |
Throat Type |
- |
Oval Shape |
|
|
Brand |
Bridgeport |
TOPAZ ELECTRIC CORP |
Manufacturers Part Number |
953 |
- |
sub brand |
Fullman |
- |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Fuses & Fuse Accessories |
Type |
Insulator Support Beam Clamps |
- |
|
|
Standard Package |
- |
250 PER CASE |
Weight |
0.584 lb |
- |
|
Application |
Single Screw Beam Clamp Insulator Support With Two Threaded Holes |
- |
Approval |
- |
UL, CSA |
Installation |
- |
(2) Screw Clamp |
standard |
cULus |
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
Call nearest store for Item Price
|