Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
N224SS6 |
A10014SS |
Manufacturer Number |
N224SS6 |
A100 1/4SS |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Spring Nuts & Twirl Nuts
|
Spring Nuts & Twirl Nuts
|
UNSPSC |
39121311 - Electrical fittings
|
31161721 - Spring nuts
|
UPC/EAN/GTIN |
00781011403348 |
00616013296165 |
Weight per package |
0.07 (lbs/each) |
0.071 (lbs/each) |
Description |
N224SS6 BLTD 1/4" SS Spring Nut
Eaton B-Line Series Spring Nut, 0.85"HX1.75"LX1.31"W, Stainless Steel Type 316, 1/4"-20 Bolt Size, 250 LBS Load Rating, 300 LBS Load Rating
|
A10014SS 1/4" SS Spring Nut
Spring Nut, Stainless Steel, Electro-Galvanized, 1.338 In Length, 0.785 In Width, 0.238 In Height, 1/4 In Size, Unc Connection, 1 Hole, 7.13 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.34 (Each) |
$14.48 (Each) |
Carton/Reel |
$12.34 (1 Each) |
$1,448.08 (100 Each) |
Standard Packaging/Reel |
$1,233.64 (100 Each) |
$7,240.40 (500 Each) |
|
Material |
316 Stainless Steel |
Stainless Steel |
|
Finish |
STAINLESS STEEL TYPE 316 |
Electro-galvanized |
|
Height |
- |
0.238 in;6.1 mm |
Length |
- |
1.338 in;33.99 mm |
Size |
1/4 In-20 TPI |
1/4 in |
Width |
- |
0.785 in;19.9 mm |
|
Description |
BLTD 1/4" SS SPRING NUT |
1/4" SS SPRING NUT |
extra long description |
B-LINE N224SS6 SPRING NUT, 1/4"-20, |
ABB A100 1/4SS REG SPRING NUT SZ 1/ |
Features |
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site. |
Nut, Spring, Size 1/4 Inch, Stainless Steel, For use with A and C Series Channel and Inserts |
Long Description |
Eaton B-Line series spring nut, 0.85"Hx1.75"Lx1.31"W, Stainless steel type 316, 1/4"-20 bolt size, 250 lbs load rating, 300 lbs load rating |
Spring Nut, Stainless Steel, Electro-Galvanized, 1.338 in Length, 0.785 in Width, 0.238 in Height, 1/4 in Size, UNC Connection, 1 hole, 7.13 lb/100 |
Product Type |
Spring Nut, 1/4"-20, 1/4" Nut, SSL |
Spring Nut |
Short Description |
- |
Spring Nut, Stainless Steel, Electro-Galvanized, 1/4 in |
Special Features |
Thickness 1/4 In, Weight 6.7 Lb per 100 |
All Springs shall Mechanically Attached to Channel Nut |
|
Connection Type |
- |
UNC |
dimensions |
1.7500 IN X 1.3100 IN X 0.8500 IN |
- |
for use with |
- |
A and C Series Channel and Inserts |
Number of Holes |
- |
1 |
package quantity |
- |
100 CT;500 PK |
Thread Size |
- |
1/4 - 20 |
Thread Type |
- |
Unified National Coarse (UNC) |
|
|
Brand |
EATON B-LINE SERIES |
Thomas & Betts |
Manufacturers Part Number |
N224SS6 |
A100-1/4SS |
sub brand |
- |
Superstrut(R) |
|
Category Description |
SPRING NUTS & TWIRL NUTS |
SPRING NUTS & TWIRL NUTS |
Type |
Spring Nut |
Threaded Products & Hardware (Series 100) |
|
|
Application |
Datacenters - Datacenters - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Facility - OtherOther IT and Datacom - Other InfrastructuresUtilityCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Convent |
For use with A and C series channel and inserts |
standard |
Not Applicable |