Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Superstrut |
Catalog Number |
A120220EG |
A120220PG |
Manufacturer Number |
A1202 20EG |
A1202 20PG |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00616013098547 |
00616013100882 |
Weight per package |
3.92 (lbs/each) |
3.63 (lbs/each) |
Description |
A120220EG BLTD 1-5/8X1-5/8X240" BK to BK Egvl SLD CHNL
Channel, 12 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 20 Feet, Electro-Galvanized Steel, Back to Back Combination
|
A120220PG BLTD 1-5/8X1-5/8X240" BK to BK PGLV SLD CHNL
Channel, 12 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 20 Feet, Pre-Galvanized Steel, Back to Back Combination
|
|
Minimum Order QTY |
20 Units |
20 Units |
Unit/Foot |
$18.56 (Foot) |
$17.61 (Foot) |
Carton/Reel |
$4,453.68 (240 Feet) |
$4,226.71 (240 Feet) |
Standard Packaging/Reel |
$4,453.68 (240 Feet) |
$4,226.71 (240 Feet) |
|
Finish |
Gold |
Pre-Galvanized |
|
Depth |
1-5/8 |
1-5/8 |
Length |
20 |
20 |
Width |
1.625 |
1.625 |
|
Description |
BLTD 1-5/8X1-5/8X240" BK TO BK EGVL SLD CHNL |
BLTD 1-5/8X1-5/8X240" BK TO BK PGLV SLD CHNL |
extra long description |
ABB A1202 20EG CHNL BK-BK 12GA 1-5/ |
ABB A1202 20PG CHNL BK-BK 12GA 1-5/ |
Long Description |
Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Electro-Galvanized Steel, Back to Back Combination |
Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Pre-Galvanized Steel, Back to Back Combination |
Product Type |
CHNL BK-BK 12GA 1-5/8X1-5/8 20FT Eg |
CHNL BK-BK 12GA 1-5/8X1-5/8 20FT PG |
similar brands |
Unistrut |
Unistrut |
Special Features |
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces |
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces |
|
|
Brand |
Superstrut |
Superstrut |
Manufacturers Part Number |
A1202 20EG |
A1202 20PG |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Metal Channels |
Metal Channels |
|
|
Application |
Support and framing applications |
Used to mount, brace, support or connect structural loads in building construction such as pipe or electrical or data wire |