Item Comparison: ABC5R, ABC5

Item

ABC5R - 5A 250V 1/4X1-1/4 Fa Ceramic Fuse - Eaton

ABC5R
5A 250V 1/4X1-1/4 Fa Ceramic Fuse

$3.16 Each

$15.80 (5 Each)

QTY:
Each
Add
ABC5 - 5A 250V 1/4X1-1/4 Fa Ceramic Fuse - Edison Fuses

ABC5
5A 250V 1/4X1-1/4 Fa Ceramic Fuse

$3.7099 Each

$18.55 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 45 2
Vendor Eaton Edison Fuses
Catalog Number ABC5R ABC5
Manufacturer Number ABC-5-R ABC-5
Category Fuses - Small Dimension Fuses Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC 39121611 - Ceramic fuses -
UPC/EAN/GTIN 00051712646284 051712700054
Weight per package 0.01 (lbs/each) 0.01 (lbs/each)
Description ABC5R 5A 250V 1/4X1-1/4 Fa Ceramic Fuse
Eaton GBB Series Very Fast-Acting Fuse, 12A, 250 Vac, 125 VDC
ABC5 5A 250V 1/4X1-1/4 Fa Ceramic Fuse
Abc 5A Buss Fa 5-In Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.16 (Each) $3.71 (Each)
Carton/Reel $15.80 (5 Each) $3.71 (1 Each)
Standard Packaging/Reel $15.80 (5 Each) $18.55 (5 Each)
amperage rating 5 A -
Characteristics - FAST ACTING
connection Ferrule End X Ferrule End -
Current Rating - 5 Amp
interrupt rating 200 AIC at 250 Vac10 kAIC at 125 Vac/dc -
Interrupting Rating - 200 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC/DC
Material Ceramic tubeNickel-plated brass endcaps -
Terminal Type - Ferrule
Voltage Rating 250 Vac, 125 Vdc, 32 Vac (self certified) 250 Volt AC, 125 Volt DC
Diameter - 1/4 INCH
Length - 1-1/4 INCH
Size 1/4 In Diameter X 1-1/4 In Length -
Additional Information - Endcap Material Nickel Plated Brass; Application Electronic Circuit
Commodity Description - SMALL DIMENSION FUSES
Description 5A 250V 1/4X1-1/4 FA CERAMIC FUSE 5A 250V 1/4X1-1/4 FA CERAMIC FUSE
extra long description BUSS ABC-5-R ABC 5A BUSS FA 5-IN BO -
Features Fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's ABC fast-acting, ceramic body tube 1/4" x 1-1/4" fuses are designed with higher interrupting ratings and voltage ratings to UL 248-14 for overcurrent protection of electronic circuits. This is a RoHS compliant fuse. Order in cartridge fuse form -
Long Description Eaton GBB Series Very fast-acting fuse, 12A, 250 Vac, 125 Vdc ABC 5A BUSS FA 5-IN BOX
Product Type Abc 5A Buss Fa 5-In Box -R Electronic Fuse
Special Features Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap, ROHS Compliant -
dimensions 1.2500 IN X 0.2500 IN X 0.2500 IN -
Response Time 4 hr at 100%, 60 min at 135%, 120 sec at 200% -
type of indicators Non-Indicating -
Brand Cooper Bussmann North America Elect
Manufacturers Part Number ABC-5-R ABC-5
Model - ABC
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type Fast-Acting Fuse CERAMIC TUBE
Manufacturer Status - Non-Stock
Status - Inactive
Application Ind Facilities & Factories - Facility: Safety and Security Systems -
Approval - UL 248-14, CSA, CE
standard RoHS Compliant,CE Marked -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat