Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Panduit Corporation |
Catalog Number |
ADR3521 |
LAM2A350126 |
Manufacturer Number |
ADR35-21 |
N/A |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
-
|
UPC/EAN/GTIN |
00783786610228 |
07498391092 |
Weight per package |
0.281 (lbs/each) |
0 |
Description |
ADR3521 350 Al/Cu 2 Conduct Lug
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 2-1/8 In Overall Length, Screw Terminal, 0.28 LB/Ea
|
LAM2A350126 2BRL Alcu Lug
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.36 (Each) |
$13.97 (Each) |
Carton/Reel |
$110.18 (6 Each) |
$83.80 (6 Each) |
Standard Packaging/Reel |
$110.18 (6 Each) |
$335.22 (24 Each) |
|
Material |
Aluminum |
- |
Number of Conductors |
2 |
- |
Terminal Type |
Screw |
- |
|
Conductor Material |
Aluminum;Copper |
- |
Finish |
Tinned |
- |
|
Overall Length |
2-1/8 in |
- |
|
Description |
350 AL/CU 2 CONDUCT LUG |
2BRL ALCU LUG |
extra long description |
ABB ADR35-21 AL 2CNDTR 1HOLE MOUNT |
- |
Long Description |
Mechanical Connector Lug, #6 AWG (Stranded) Conductor Size, 350 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 2-1/8 in Overall Length, Screw Terminal, 0.28 lb/EA |
- |
Product Type |
Mechanical Connector Lug |
- |
Short Description |
Mechanical Connector Lug, Non-Insulated, 2-1/8 in L |
- |
Special Features |
Easy Installation;No Special Tools Required |
- |
|
For Stud Size |
1/2 in (Bolt) |
- |
for use with |
Copper and Aluminum Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
350 kcmil |
- |
Minimum Conductor Size |
#6 AWG (Stranded) |
- |
Number of Mounting Holes |
1 |
- |
package quantity |
6 CT;60 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
|
|
Brand |
Thomas & Betts |
Panduit Corporation |
Manufacturers Part Number |
ADR35-21 |
- |
sub brand |
Blackburn |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
SPLIT BOLTS |
Type |
Dual-Rated Mechanical Connector |